Hippolift Hand Stacker (Forklift Stacker Manual)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Capacity (kg)2000
Adjustable Width of Fork (mm)320-740
Fork Length (mm)900
Max. Fork Width (mm)1600
Lowered Height of Forks (mm)85
Lifting Speed (mm/s)14
Lowering SpeedControlable
TypeHand Stacker
Wheel TypePolyurethan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.

-Rebust steel profile construction.
-Sturdy and compact enough to fit through standard door and to operate in congested areas.
-Lifting function operated by foot and hand controls.
-Allow the operator to work without having to perform extreme body movements.

Ulasan Produk

Tidak ada ulasan