Beli spraygun iwata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)Deskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- AIRREX (Anest Iwata) Gravity Spray Gun (Alat Semprot Cat)Deskripsi:"AIRREX" is Anest Iwata's DIY brand. It is a lightweight and easy-to-operate spray gun. A beautiful finish with no brush or roller eyes. Ideal for woodworking, metal, roof painting, etc.Woodworking, metal, roof painting, etc.atribut:
- Air Pressure (MPa): 0.2
- Compressor (kW): (Intermittent use) 0.55 to 0.75 recommended; (Continuous use) 15 recommended
- Container (ml): 600
- Pattern Spreading (mm): 160~200
- Air Consumption (L/minute): 150
- Paint Nozzle Diameter (Φmm): 1.5
- ANEST IWATA Small Spray Gun W61 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a best-selling product that is loved by young people and veterans alike. Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.atribut:
- Required Compressor Power (kW): 0.4
- Material (Connecting Part): Brass, stainless steel
- Atomization: General purpose
- Spraying Volume (ml/minute): 110
- Pattern Spreading (mm): 120
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Nozzle Diameter (Φmm): 1.0
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 75
- ANEST IWATA Dedicated Spray Gun for Food Applicationatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Stainless steel (SUS303), Cap: Stainless steel (SUS303)
- Nozzle Diameter (Φmm): 2.5
- Air Consumption (L/minute): 360
- ANEST IWATA Spray Gun WIDER2 Series (Alat Semprot Cat)atribut:
- Atomizing Air Pressure (MPa): 0.29
- ANEST IWATA Spray Gun Katana (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car RepairDeskripsi:A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.atribut:
- Air Pressure (MPa): 0.2
- Required Compressor Power (kW): 1.5~2.2
- Spray Distance (mm): 200
- Nozzle Diameter (Φmm): 1.3
- Air Consumption (L/minute): 200
- Mounting Screw Diameter: (Paint): G1/4, (Air): G1/4
- Paint Feeding System: Gravity type
- Pattern Spreading (mm): 245
- Spraying Volume (ml/minute): 170
- ANEST IWATA Small Automatic GunDeskripsi:This is a mass production spray gun that can be used as a set in automatic painting machines, reciprocators, painting robots, etc. (Small automatic gun)The most important thing for industrial painting products is "quality and stability."We have poured the experience and know-how we have cultivated so far into this new model "WIDER".The rustic design has been changed to a more sophisticated design, and the model has been reborn as a model that is even easier to maintain.The model change allows for easier maintenance! The various knobs are tapered and have deeper grooves, making it easier to make fine adjustments.Additionally, each nipple has a guide at its entrance to easily support hose connections.By changing the screw pitch of the air cap set from 1mm to 1.5mm, it is now easier to attach and detach.The design has been designed to minimize air leakage from the air cap cover, and the material has also been changed to a material with better solvent resistance than before.The air valve seat set of the previous model could only be removed with a special tool, but now it can be removed with a 14mm box wrench.Additionally, the paint adjustment device, which could be removed with a 32mm box wrench on the previous model, can now be removed without tools.With conventional pattern adjustment devices, it reached approximately 45% of the total pattern width in one rotation, approximately 80% in 1.5 rotations, and approximately 100% in two rotations, which was almost fully opened, but with the newly developed pattern adjustment device, It has been adjusted to respond linearly, approximately 35% for 1 rotation, approximately 50% for 1.5 rotations, and approximately 70% for 2 rotations, making it easier to operate intuitively.WIDER is equipped with one-touch fittings (atomizing air: Φ8mm, working air: Φ6mm) as standard. Therefore, if you are using the manufacturer's joint as usual, please replace it with the 2 included air nipples.atribut:
- Blow Air Pressure (MPa): 0.29
- Spraying Distance (mm): 200
- Air Usage (L/minute): 270
- Applicable Air Cap Format: WIDER1-E2P
- Connection Diameter: [Air] Atomizing air (CAP): Φ8 Working air (CYL): Φ6 [Paint] G1/4 male
- Spray Pattern: Round to Flat Blowing
- Shinwa Rules Digital Thicknessness Caliper (Alat ukur ketebalan)atribut:
- Auto Power-off: About 5 minutes
- Material: Body: iron, stainless steel
- Power: Silver oxide battery SR44 x1pc
- Dimension: 125x100x26mm
- Measuring Force: 1.1N or less
- Measuring Range: 0 to 10mm
- Gauge Head Diameter: Ø 10mm
- Gauge Head Parallelism: ± 8μm
- Indication Error: ± 0.02mm
- Maximum Cutting Depth: 30mm
- Minimum Scale: 0.01mm
Daftar Harga spraygun iwata Terbaru October 2026
| ANEST IWATA Spray Gun WIDER1 Series (Alat Semprot Cat) | Rp5.599.900 |
| ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat) | Rp4.199.900 |
| ANEST IWATA Spray Gun | Rp2.299.900 |
| ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat) | Rp2.199.900 |
| AIRREX (Anest Iwata) Gravity Spray Gun (Alat Semprot Cat) | Rp1.099.900 |
| ANEST IWATA Small Spray Gun W61 Series (Alat Semprot Cat) | Rp2.499.900 |
| ANEST IWATA Dedicated Spray Gun for Food Application | Rp4.799.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA W101 Air Cap Set | Rp1.699.900 |
| Mitutoyo Digimatic Thickness Gauge (Gauge Bore Dial) | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6fP103756231-1.jpg)
/h1P106571613-1.jpg)

/44P106578148-1.jpg)
%20Gravity%20Spray%20Gun%20(Alat%20Semprot%20Cat)/3vP110339139-2.jpg)
/3cP106578120-1.jpg)



/chP103607449-2.jpg)
/6oP103756240-1.jpg)
/q0P105167936-1.jpg)
/P102041277-1.jpg)
/P101002710-1.jpg)

/isP103755676-3.jpg)

/P102897762-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)