Beli spray meiji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Meiji Refinish Spray Gun + Cup
    Mulai

    Rp2.999.900

    Meiji Refinish Spray Gun + Cup
    atribut:
    • Pattern Shape: Tulip
  2. Meiji Paint Cups
    Mulai

    Rp499.900

  3. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  4. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.699.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  5. Meiji Spray Gun + Cup
    Mulai

    Rp2.899.900

    Meiji Spray Gun + Cup
    atribut:
    • Paint feed system: Gravity
    • Spraying Distance (mm): 250
    • Connection Inlet: for air : G1/4, for paint : G3/8
    • Pattern Shape: Tulip
    • Standard Spray Pressure (MPa): 0.25
    • Standart Paint Cup: 6CP
  6. Wipro Spray Gun Meiji Type
    Mulai

    Rp269.900

    Wipro Spray Gun Meiji Type
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Type: Meiji
    • Standard Nozzle (mm): 1.5
  7. Meiji Spray Gun
    Mulai

    Rp2.099.900

  8. Meiji Extension Spray Gun F110 Series
    Mulai

    Rp8.599.900

    Meiji Extension Spray Gun F110 Series
    Deskripsi:
    Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
  9. Meiji Hand Spray Gun F200 Series
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  10. Meiji Automotive Refinishing Spray Gun F-ZERO
    Mulai

    Rp3.199.900

    Meiji Automotive Refinishing Spray Gun F-ZERO
    Deskripsi:
    F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.
    atribut:
    • Spraying pressure: 0.2MPa
    • Paint feed system: Gravity
  11. Meiji Refinish Spray Gun Only
    Mulai

    Rp2.699.900

    Meiji Refinish Spray Gun Only
    atribut:
    • Pattern Shape: Tulip
  12. DEVILBISS Spray Gun LUNA2-R-PLS Series
    Mulai

    Rp5.299.900

    DEVILBISS Spray Gun LUNA2-R-PLS Series
    Deskripsi:
    -The body is made of a strong and lightweight magnesium alloy while the surface uses a fluorine paint that coating does not stick to easily.-It has an ergonomically based grip design that fits on the hand.-Each knob that emphasizes operational ability is fine-tuned with easy-to-rotate design. -Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like. -Gravity type
    atribut:
    • Required Compressor: 2.2kW
    • Air Usage: 200L/min
    • Pattern Opening: 240mm
    • Mist Level: High Grain
    • Cup Mounting Outlet: G1/4
    • Air Input Port: G1/4
    • Main Body Materials: Magnesium alloy
    • Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry and the like.
    • Surface: Fluorine coat
    • Wetted Part Materials: Stainless Steel (SUS304)
  13. Prona Spray Gun
    Mulai

    Rp1.299.900

  14. Meiji Hand Spray Gun for Self-Repair
    Mulai

    Rp3.299.900

    Meiji Hand Spray Gun for Self-Repair
    Deskripsi:
    Lightest in its class with a simple and compact body! Improves atomization at low pressure and optimizes the amount of ejection. A spray gun dedicated to spot repair with outstanding functionality such as a finely adjustable pattern control valve.
    atribut:
    • Suitable For: 1G-2; 1G-2U; 2GD; 4GD; 4GF-U; 4GB-U; 4GPA-U; 4G-TA; 6CP
  15. ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair
    Mulai

    Rp3.899.900

    ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car Repair
    Deskripsi:
    A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.
    atribut:
    • Air Pressure (MPa): 0.2
    • Required Compressor Power (kW): 1.5~2.2
    • Spray Distance (mm): 200
    • Nozzle Diameter (Φmm): 1.3
    • Air Consumption (L/minute): 200
    • Mounting Screw Diameter: (Paint): G1/4, (Air): G1/4
    • Paint Feeding System: Gravity type
    • Pattern Spreading (mm): 245
    • Spraying Volume (ml/minute): 170
  16. ANEST IWATA Spray Gun (LPH Series)
    Mulai

    Rp7.699.900

    ANEST IWATA Spray Gun (LPH Series)
    atribut:
    • Type of feed: Gravity
    • Air Pressure Inside Air Cap (MPa): 0.07
    • Air & fluid connection: G1/4 - G1/8
Daftar Harga spray meiji Terbaru February 2026
Meiji Refinish Spray Gun + CupRp2.999.900
Meiji Paint CupsRp499.900
Meiji Hand Spray Gun F110 SeriesRp1.999.900
Meiji Hand Spray Gun OnlyRp1.199.900
ANEST IWATA Small Spray Gun W-71 SeriesRp3.699.900
Meiji Spray Gun + CupRp2.899.900
Wipro Spray Gun Meiji TypeRp269.900
Meiji Spray GunRp2.099.900
Meiji Extension Spray Gun F110 SeriesRp8.599.900
Meiji Hand Spray Gun F200 SeriesRp1.499.900

Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)

Halaman Terkait