Beli meiji spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Refinish Spray Gun + Cupatribut:
- Pattern Shape: Tulip
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Meiji Spray Gun + Cupatribut:
- Paint feed system: Gravity
- Spraying Distance (mm): 250
- Connection Inlet: for air : G1/4, for paint : G3/8
- Pattern Shape: Tulip
- Standard Spray Pressure (MPa): 0.25
- Standart Paint Cup: 6CP
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- Meiji Automotive Refinishing Spray Gun F-ZERODeskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Meiji Refinish Spray Gun Onlyatribut:
- Pattern Shape: Tulip
Daftar Harga meiji spray Terbaru January 2026
| Meiji Refinish Spray Gun + Cup | Rp2.999.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.699.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Meiji Spray Gun + Cup | Rp2.899.900 |
| Meiji Paint Cups | Rp269.900 |
| Wipro Spray Gun Meiji Type | Rp269.900 |
| Meiji Spray Gun | Rp2.099.900 |
| Meiji Extension Spray Gun F110 Series | Rp4.199.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)