Beli spirax sarco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    Mulai

    Rp2.399.900

    Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    atribut:
    • Back Pressure Tolerance: 50% or less of inlet pressure
    • Applicable Fluid: Steam drain
    • format: Disk type
    • Flow Direction: Horizontal -> horizontal, upper <-> lower
    • Applicable Pressure Range (MPa): 0.035-2.0
    • Body Material: Spheroidal graphite cast iron (FCD450)
    • Color: Silver
    • Connection: JIS Rc
    • Dimension L (mm): 90
    • Material (Valve Seat): Stainless steel (special heat treatment)
    • Material (disk): Stainless steel (special heat treatment)
    • Maximum Temperature (°C): 220
  2. TLV Free Float Steam Trap J3X Series
    Mulai

    Rp8.299.900

    TLV Free Float Steam Trap J3X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
    • Minimum Operating Pressure: 0.01
    • Body Material: Ductile Cast Iron
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  3. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  4. VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Mulai

    Rp5.299.900

    VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Deskripsi:
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    atribut:
    • Material (Main Unit): FCD
    • Type: Bucket Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: steam
    • Applicable Pressure Range (MPa): 0.01 - 1.0
    • Dimension G (mm): 82
    • End Connection: JIS 10K / 20K (shared) FF flange
    • Material: Valve disc/valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 2.4
  5. TLV Disc Type Steam Trap A3N Series
    Mulai

    Rp5.499.900

    TLV Disc Type Steam Trap A3N Series
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Minimum Operating Pressure: 0.03
    • Connection: Screwed
    • Maximum Back Pressure: 80% of Inlet Pressure
    • Maximum Operating Temperature (°C): 220
  6. VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    Mulai

    Rp7.199.900

    VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    atribut:
    • Material: Upper Lid: FCD
    • Material (Main Unit): FCD
    • Type: Steam Srap
    • Form: Disc Type
    • Strainer: 80 Mesh
    • Applicable Pressure Range (MPa): 0.03 - 1.6
    • End Connection: JIS 10K / 16K / 20K (shared) FF flange
    • Fluid Temperature (°C): 220 or Less
    • Material (Valve Seat): SUS
    • Material (disc): SUS
    • Maximum Discharge (L/hour): Continuous 990
    • Mounting Direction: Horizontal / Vertical (Exit Downward) / Horizontal Mounting Free (Excluding Top Lid Downward)
    • Suitable fluid: Steam
    • Withstand Voltage Test Pressure (MPa): (Main body) 2.4 with water pressure
  7. Yoshitake Steam Trap
    Mulai

    Rp9.999.900

    Yoshitake Steam Trap
    Deskripsi:
    -Bellow type steam trap with bypass function and four functions: STOP, BY-PASS, TRAP and TEST.-Built-in strainer type.-Piping installation direction (horizontal/vertical) is optional.-Applicable Fluid: Steam Drain.-For pipe end of steam main pipe or air conditioning equipment.
    atribut:
    • H: 118mm
  8. Shell Spirax A227
    Mulai

    Rp1.099.900

    Shell Spirax A227
    Deskripsi:
    Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
  9. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  10. SARCO Thermodynamic Trap
    Mulai

    Rp13.999.900

    SARCO Thermodynamic Trap
    atribut:
    • Item: Td52-3/8inch Thermodynamic Trap
    • UNSPSC: 31160000
  11. Shell Oli Transmisi Mobil Spirax S2 G 90
    Mulai

    Rp269.900

    Shell Oli Transmisi Mobil Spirax S2 G 90
    Deskripsi:
    - Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.
    atribut:
    • Packaging: Gallon
    • SAE Grade: 80W- 90
    • SNI License: Yes
    • SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
    • Volume (L): 4
  12. Shell Spirax S5 CVT X
    Mulai

    Rp119.900

    Shell Spirax S5 CVT X
    atribut:
    • Volume (L): 1
    • SNI License: Yes
    • SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
  13. TLV Free Float Steam Trap JF3X Series
    Mulai

    Rp11.999.900

    TLV Free Float Steam Trap JF3X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
    • Minimum Operating Pressure: 0.01
    • Body Material: Ductile Cast Iron
    • Maximum Operating Temperature (°C): 220
  14. TLV Free Float Steam Trap J7X Series
    Mulai

    Rp29.999.900

    TLV Free Float Steam Trap J7X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
    • Minimum Operating Pressure: 0.01
    • Body Material: Cast Iron
    • Connection: Flanged
    • Maximum Operating Temperature (°C): 220
  15. Yoshitake Steam Trap
    Mulai

    Rp3.599.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  16. Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    Mulai

    Rp1.299.900

    Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    atribut:
    • Class: 20K
    • Body Material: FCD-S
  17. TLV Check Valve
    Mulai

    Rp3.799.900

    TLV Check Valve
    Deskripsi:
    Size : 15-25 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure (MPaG) : 1.0 Size : 32-50 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure : 1.0 Size : 15-50 Body Material : Stainless Steel Sealing Surface : Stainless Steel Maximum Operating Pressure : 2.1
    atribut:
    • Maximum Opening Diffential Pressure (MPa): 0.002
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  18. Yoshitake Strainer
    Mulai

    Rp1.399.900

    Yoshitake Strainer
    Deskripsi:
    -A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60
    atribut:
    • Screen Materials: Stainless Steel
Daftar Harga spirax sarco Terbaru March 2026
Yoshitake Steam Trap (Screw-In Type) Td-10Na SeriesRp2.399.900
TLV Free Float Steam Trap J3X SeriesRp8.299.900
Yoshitake Steam TrapRp3.399.900
VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)Rp5.299.900
TLV Disc Type Steam Trap A3N SeriesRp5.499.900
VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K CommonRp7.199.900
Yoshitake Steam TrapRp9.999.900
Shell Spirax A227Rp1.099.900
Makita Mesin Bor Pembuka BautRp5.499.900
SARCO Thermodynamic TrapRp13.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait