Beli spiral wound gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NICHIASU Na Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -29 to 350degrees
- Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass typeDeskripsi:Economical vortex with NA paper as a filler.atribut:
- Maximum Operating Pressure (MPa): 7
- Maximum Operating Temperature (°C): 350
- NICHIASU Gr Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -240 to 450degrees
- Nichias NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass typeDeskripsi:Economical vortex with NA paper as a filler.atribut:
- Maximum Operating Pressure (MPa): 7
- Maximum Operating Temperature (°C): 350
- Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral)atribut:
- Color: Silver
- Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C300 (Paking Spiral)atribut:
- Color: Silver
- Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C150 (Paking Spiral)atribut:
- Color: Silver
- BENKAN Concentric Reducer WPB-S BW S40 BKNatribut:
- Material: WPB-S
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- VALQUA Packing for flange Nona SuperDeskripsi:Uninflected non-asbestos spiral gasket This is a metal band wrapped around the outer circumference.Used as a non-asbestos gasket to replace asbestos joint sheets.atribut:
- Operating pressure: 10K
- Temperature Range (°C): -200~450
- ANSELL Heat Resistant Gloves Industrial (Sarung Tangan)Deskripsi:Indicated protection levels: HyFlex® 11-423 industrial gloves follow a color-coded indicator system, helping workers identify when to use them safelyAdvanced defenses: HyFlex® 11-423 safety gloves are composed of high-performance fibers, enabling them to resist heat of up to 100°C/212°FImproved durability: HyFlex® 11-423 PPE gloves are hard-wearing, with EN and ANSI level 4 abrasion resistanceEnhanced grip and eco-friendliness: Water-based polyurethane coating ensures breathable comfort and better grip, while manufacturing is more eco-friendlyIncreased convenience: They are available in vend pack form, for easy access and re-applicationContaminant-free: They are also silicone-free, preventing contaminant transfer to metal before paintingatribut:
- Coating Color: Grey
- Size: 9
- Liner Color: Yellow HI-VIZ
- Length (mm): 225-265
- Coating Materia: Water Based Polyurethane and nitrile
- Liner Material: Polyamide, Fiber glass
- SIBERIA CompressorDeskripsi:Kompresor Kulkas, Freezeratribut:
- Refrigerant: R134A
- Voltage (V): 220-240
- Frequency (Hz): 50
- GBA Blind FlangeDeskripsi:Blind flange adalah jenis flange dengan fungsi utamanya untuk menutup ujung jaringan perpipaan, biasanya bersifat sementara, sehingga mencegah akses aliran fluida atau gas mengalir lebih lanjut. Sambungan blind flange dapat dibongkar dengan mudah jika ada perbaikan atau perubahan yang diperlukan.Blind flange yang ada di pasaran tersedia dalam ukuran berbeda, seperti blind flange 4 inch, dan 8 inch, dan masih banyak lagi. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ). Temukan blind flange dengan kualitas terbaik dan harga kompetitif hanya di ACS.atribut:
- Flange type: Blind Flange
- Material: Carbon Steel
- Mill Test Certificate: Available
- TRUSCO Non-Asbestos Gasket Sheetatribut:
- Working Temperature Range: -100 to 150degrees
- Everlasting Spiral Wound Gasket SWG304G Out SS304 C300 (Paking Spiral)atribut:
- Color: Silver
Daftar Harga spiral wound gasket Terbaru October 2026
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| Non Brand Gasket #600 RF Spiral Wound | Rp109.900 |
| NICHIASU Na Vortex Gasket | Rp359.900 |
| Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass type | Rp119.900 |
| NICHIASU Gr Vortex Gasket | Rp249.900 |
| Nichias NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass type | Rp149.900 |
| Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral) | Rp109.900 |
| Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C300 (Paking Spiral) | Rp86.900 |
| Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C150 (Paking Spiral) | Rp85.900 |
| BENKAN Concentric Reducer WPB-S BW S40 BKN | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20non-ass%20type/dqP114986494-1.jpg)

%20non-ass%20type/d8P114986476-7.jpg)
/2aP103787082-1.jpg)
/0sP103787028-1.jpg)
/0jP103787019-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/ANSELL%20Heat%20Resistant%20Gloves%20Industrial%20(Sarung%20Tangan)/jrP106938711-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Resiltools%20Safety%20Heat%20Resistant%20Gloves%20(Sarung%20Tangan%20Anti%20Panas)/4vP106158175-1.jpg)



/2jP103787091-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)