Beli gasket spiral wound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- Everlasting SWG304G In/Out Carbon Steel C300atribut:
- Color: Silver
- NICHIASU Na Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -29 to 350degrees
- NICHIASU Gr Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -240 to 450degrees
- KLINGER Gasket Klingerit 100atribut:
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 510
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- KLINGER Nonasbestos Union PackingDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union couplingatribut:
- Thickness (mm): 1.50
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- MATEX Japan Matex Expanded Graphite GasketDeskripsi:-Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.atribut:
- Working Pressure: 10K
- Working Temperature Range: -240 to 420°C (steam:up to 650°C)
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- KLINGER Gasket Top-Graph 2000Deskripsi:Material grafit yang sangat fleksibel dengan tingkat stabilitas yang tinggi dan penanganan yang mudah. Memiliki fitur High load bearing capacity dan tingkat kerapuhan yang rendah, cocok untuk untuk penggunaan dengan uap dan aplikasi canggih lainnya.atribut:
- Max. Operating Pressure (bar): 40
- Maximum Operating Temperature (°C): 300
- KLINGER Gasket Sil C-8200Deskripsi:Dirancang spesial dengan perpaduan unik serat dengan pengikat yang tahan terhadap asam. Didesain khusus untuk lingkungan dengan tingkat kimia yang agresif.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 60
- Maximum Operating Temperature (°C): 200
- KLINGER Gasket Sil C-4430Deskripsi:Kualitas bahan sedang untuk penggunaan umum. Terbuat dari serat asbes chrysotile dengan SBR.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 440
- Everlasting SWG304G In/Out SS304 C300atribut:
- Color: Silver
- Everlasting SWG304G InSS304-OutCarbon Steel C150atribut:
- Color: Silver
- Everlasting SWG304G InSS304-OutCarbon Steel C300atribut:
- Color: Silver
- KLINGER Gasket Sil C-4408Deskripsi:Merupakan pengembangan dari KLINGERSIL C-4400 dengan penambahan kawat agar lebih kuat. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- KLINGER Gasket Sil C-4400Deskripsi:Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
Daftar Harga gasket spiral wound Terbaru January 2026
| Daiko Graphite Spiral Wound Gasket SWG | Rp149.900 |
| Everlasting SWG304G In/Out Carbon Steel C300 | Rp12.900 |
| Non Brand Gasket #600 RF Spiral Wound | Rp109.900 |
| NICHIASU Na Vortex Gasket | Rp209.900 |
| NICHIASU Gr Vortex Gasket | Rp289.900 |
| KLINGER Gasket Klingerit 100 | Rp729.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp10.900 |
| KLINGER Gasket Klingerit 1000 | Rp1.899.900 |
| Akitsu Flange Gasket | Rp85.900 |
| KLINGER Nonasbestos Union Packing | Rp98.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)