LABO Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp49.999.900 - Rp98.999.900
Spesifikasi
Baseline Flatness (A)±0.002
Noise (A)±0.001
Optical SystemSingle Beam, Greating 1200lines/nm
Photometric Range (%T)0 to 200
Photometric Repeatability (%T)0.2
Power (V/Hz)AC 220/50 or AC 110/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Unique optical system, 1200 lines/mm grating and imported receiver to ensure its sound performance.
- The instrument has basic functions of photometric analysis and quantitative analysis. With PC software, it expands the applications, such as spectral scanning, kinetics, DNA/protein analysis, multi-wavelength test, etc. PC software included.
- Adopt 51 microcomputer system, and can store 200 sets data and 100 standard curves.
- Socket type deuterium and tungsten lamp can make lamps switching without optics debugging and easy to be replaced.
- Large sample chamber can accommodate 5-100mm cuvettes of all kinds.
- Extensive accessories are optional, such as 50/100mm manual 4-cell holder, auto 8-cell holder, film holder, 21 CFR compliant software, etc.‍

Ulasan Produk

Tidak ada ulasan