CKD Direct Acting 2-Port Solenoid Valve

Sebelum PPN:
Rp939.900
Spesifikasi
Connection Port SizeRc3/8
Effective Cross Section Area (mm²)10.5
Fluid Temperature (°C)-10 to 60 (no freezing)
Fluid TypeAir, low Vacuum, water, kerosene (up to 60°C), etc
Maximum Air Operating Pressure Difference (MPa)1
Maximum Water Operating Pressure Difference (MPa)0.7
Number of Volts2
Operating MethodDirect-acting poppet Structure
Operating Pressure Difference Range (MPa)0 to 1.0 (Air), 0 to 0.7 (water, kerosene), 0 to 0.5 (Oil)
Power Supply (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Multi-Rex valve series controls a wide variety of fluids, including water, air, gas, and oil.
Use
-For air and water

Ulasan Produk

Tidak ada ulasan