Ezviz Solar Panel (Panel Surya)

Sebelum PPN:
Rp399.900 - Rp559.900
Spesifikasi
Power Voltage (V)6± 5%
Manufacturing ProcessMonocrystalline solar cells, PET laminated wood
IP GradeIP65
Transformation Efficiency0.216
Max. Power Current (mA)1030 ± 5%
Maximum Power (W)6.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible for:
CS-BC1C
CS-BC1-B1
CS-BC1-B2
CS-BC1-B3
CS-BC1
CS-HB8

Specification:
Model : CS-CMT-Solar Panel-C
Power voltage : 6V ± 5%
Max. Power current : 1030 mA ± 5%
Max. Power : 6.18 W
Transformation efficiency : 0.216
Operation temperature : -20°C - 60°C (-4°F - 140°F); Humidity 90% or less (non-condensing)
IP Grade : IP65
Manufacturing process : Monocrystalline solar cells, PET laminated wood
Product Dimensions : 292.3 × 194.3 × 15.1 mm (11.5 × 7.6 × 0.59 inch)
Packaging Dimensions : 202.5 × 78.0 × 299.0 mm (7.9 × 3.0 × 11.7 inch)
Net Weight : 1045 g (36.8 oz)

In the box:
- Solar Panel
- Adjustable Mounting Bracket
- Screw Kit
- Drill Template
- Manual Book

Ulasan Produk

Tidak ada ulasan