LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)72.1
Body MaterialLDPE
Capacity (fl oz)16
Capacity (ml)500
ClarityTranslucent
Closure ColorGreen
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingMethyl Ethyl Ketone
Imprinting GroupSpecific Chemicals
Manufacturer Part Number24J907
Mouth SizeWide
Overall Height (mm)230
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Nonvented Labware Closure Color Green Labware Clarity Translucent Labware Imprinting Methyl Ethyl Ketone (MEK) Autoclavable No Labware Body Color White Frosted Labware Height - English 8.97 in Labware Height - Metric 230 mm Diameter 72.1 mm Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait