Beli software di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Axial Downblast Roof Exhaust FanDeskripsi:Clean air fans with drive exhaust odorous, hot, or stale air from a structure. These fans come with a drive package that includes a motor, sheaves, belts, and bushings. Belt-drive fans are typically quieter and provide more control over the fans' blade speed and airflow than direct-drive fans.
- Kenko 12 Color Pencil (Pensil Warna)atribut:
- Number of Color: 12
- Insize Softwareatribut:
- Type: Level
- For use with: Digital Level Ise-2dt
- Package Quantity: 1
- OMRON Support Software ZENDeskripsi:Support software (CD-ROM) exclusively for ZEN.atribut:
- Remark: Support software (CD-ROM) exclusively for ZEN.
- PG Instruments Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Description - PG Instruments Limited has developed the T60U which provides the functionality of an advanced instrument, at an affordable price. The superior flexibility, high level of automation and user friendly software, backed up with excellent service makes the system the inch Professionals inch choice. System comes with a long list of accessories and One Year Warranty. ISO Compliant. This instrument is comparable to the ever popular Beckman DU530 and Shimadzu Biospec UV1600, UV1700 spectrometers. LOWEST PRICE ON WEB.Includes - T60U Programmable Card, Tungsten Lamp( quantity of 2) , Win5 UV Spectroscopy software, Dust Cover, Quartz Cell, Backup Fuses, OEM Certificate of Authenticity, One Year Warranty. Brand New PC and Monitor can be added for an additional cost.Cost effective solution for standalone use with built in LCD display and keypad allows Photometric analysis with optional Spectrum Scanning, Quantitative, Kinetics, DNA/ Protein and Water Quality progam cards.Full instrument functionality, control and data acquisition can be achieved with UV/ Win 5 PC software. The instrument is supplied with an 8 sample position motorised cell changer and 2 matched quartz cells. Various optional accessories available for a variety of applications.atribut:
- Optical System: Split Beam Ratio
- Scan Speed: Selectable
- Wavelength Range (nm): 190-1100
- Wavelength Accuracy (nm): +/- 1
- Wavelength Reproduicibility (nm): <0.2
- Spectral Banwidth (nm): 2
- Dimensions (WxDxH) (nm): 476x362x225
- Display: Digital LCD Display
- Light Source: Tungsten Halogen and Deuterium Arc lamp
- PC interface: RS 232
- Photometric Mode: Transmittance, Absorbance, Energy
- Photometric Range (Abs): -0.3-3
- Power Supply (V): Switch Mode 95-250 AC
- Power Supply Frequency (Hz): 50-60
- Printer: Mini Printer
- Software Support: Local and UV-Win
- Mahkota Mesin Cetak Peletatribut:
- Daya (HP): 16
- Diameter Corong (mm): 250
- Dimensi (cm): 100x34x96
- Kapasitas (kg/jam): 250-350
- TOSITA Mesin Peletatribut:
- Type: Mesin Diesel 8PK
- Power (PK): Diesel : 8
- Capacity (kg/hour): 200
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- FLUKE Loop CalibratorDeskripsi:The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
- WESTWARD Socket Wrench Set (Set Kunci Sok)Deskripsi:These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Finish: Chrome
- NALGENE Bottle Lab Plastic Round Wide Mouth (Botol Lab)Deskripsi:High-density polyethylene (HDPE) wide-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: Strong, Good Impact Strength, and Resists Stress Cracking
- Body Color: Natural
- Body Diameter (mm): 34
- Body Material: HDPE
- Bottle Type: Sampling
- Cap Size (mm - thread): 28-415
- Capacity (fl oz): 1
- Capacity (ml): 30
- Clarity: Translucent
- Closure Color: Natural
- Closure Included: Yes
- Closure Liner Design: Molded-In Seal Ring
- Closure Liner Material: Unlined
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Overall Height (mm): 60
- Pre-Cleaned: None
- Rigidity: Semi-Rigid
- Shape: Round
- Special Features: More Rigid than LDPE or PP Bottles; Packaging Weight for General-Purpose Applications; Suggested for Daily Working Solutions Like Buffers and Bench Reagents; Wide Mouth for Easy Access
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Good
- Temperature Range (°C): -100 to 120
- Weak or Dilute Acid Resistance: Excellent
- Trend Micro Virus Buster Total Security Standard 3 Year Edition PkgDeskripsi:Comprehensive security software that protects you from increasingly sophisticated threats.
- TESTO Easykool PC SoftwareDeskripsi:Product Includes: 1 x EasyKool PC software, including USB data cable.atribut:
- System Requirements: Windows 7; Windows 8; Windows 10
- IMADA Graph Creation Softwareatribut:
- Graph Creation Software: Windows(R) XP/VistaTM/7 supported
- Package Size (mm): 155x175x25
Daftar Harga software Terbaru October 2026
| WEIDMULLER Fixed-Pole Inserts | Rp189.900 |
| DAYTON Axial Downblast Roof Exhaust Fan | Rp25.999.900 |
| Kenko 12 Color Pencil (Pensil Warna) | Rp7.900 |
| Insize Software | Rp2.199.900 |
| OMRON Support Software ZEN | Rp1.199.900 |
| PG Instruments Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp249.999.900 |
| Mahkota Mesin Cetak Pelet | Rp32.999.900 |
| TOSITA Mesin Pelet | Rp12.999.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal) | Rp14.900 |
| FLUKE Loop Calibrator | Rp35.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/qiP105860954-13.jpg)


/a8P110157368-1.jpg)


/d0P103460468-3.jpg)


/gbP107761587-1.jpg)

/nqP109526854-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)