PG Instruments Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp249.999.900
Spesifikasi
Optical SystemSplit Beam Ratio
Scan SpeedSelectable
Wavelength Range (nm)190-1100
Wavelength Accuracy (nm)+/- 1
Wavelength Reproduicibility (nm)<0.2
Spectral Banwidth (nm)2
Dimensions (WxDxH) (nm)476x362x225
DisplayDigital LCD Display
Light SourceTungsten Halogen and Deuterium Arc lamp
PC interfaceRS 232
Photometric ModeTransmittance, Absorbance, Energy
Photometric Range (Abs)-0.3-3
Power Supply (V)Switch Mode 95-250 AC
Power Supply Frequency (Hz)50-60
PrinterMini Printer
Software SupportLocal and UV-Win

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description - PG Instruments Limited has developed the T60U which provides the functionality of an advanced instrument, at an affordable price. The superior flexibility, high level of automation and user friendly software, backed up with excellent service makes the system the inch Professionals inch choice. System comes with a long list of accessories and One Year Warranty. ISO Compliant. This instrument is comparable to the ever popular Beckman DU530 and Shimadzu Biospec UV1600, UV1700 spectrometers. LOWEST PRICE ON WEB.

Includes - T60U Programmable Card, Tungsten Lamp( quantity of 2) , Win5 UV Spectroscopy software, Dust Cover, Quartz Cell, Backup Fuses, OEM Certificate of Authenticity, One Year Warranty. Brand New PC and Monitor can be added for an additional cost.

Cost effective solution for standalone use with built in LCD display and keypad allows Photometric analysis with optional Spectrum Scanning, Quantitative, Kinetics, DNA/ Protein and Water Quality progam cards.

Full instrument functionality, control and data acquisition can be achieved with UV/ Win 5 PC software. The instrument is supplied with an 8 sample position motorised cell changer and 2 matched quartz cells. Various optional accessories available for a variety of applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Key Features:
• Low Stray Light
• Excellent Stability
• Many Applications to Choose From
• Small Footprint
• User Friendly Software

Ulasan Produk

Tidak ada ulasan

Halaman Terkait