Beli socket hexagonal monotaro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hexagon Socket 12.7 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Plug Angle (mm): 12.7
- Dimensions a (mm): 17
- Dimension D (mm): 22
- Surface Processing: CHROME PLATED
- Dimension L (mm): 55
- Material: CR-V+S2
- KYOTO TOOL (KTC) Hexagon Bit Socket 1/2 Inchatribut:
- Plug-in Angle: 12.7 mm (1/2 inch)
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Hexagon Socket 9.5 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Dimension L (mm): 48
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchDeskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
- monotaro Socket (6 Corners) 6.35 Sq (Mata Soket)Deskripsi:It is a hexagon type socket which is hard to damage bolts and nut corners and is hard to lick. For tightening and removing work of bolts and nutsatribut:
- Hole corner: 6 corners
- Material: CR-V
- Plug Angle (mm): 6.35
- Surface Processing: CHROME PLATED
- Dimension L (mm): 12.5
- KYOTO TOOL (KTC) 12.7Sq SocketDeskripsi:Specification : 21st century version tool. Power fitatribut:
- Outlet Corner: 12.7sq.
- Hole corner: Hexagonal
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- monotaro Extension Bar (Sambungan Sok)Deskripsi:Produk ini juga sering disebut dengan Gagang Sok
- JTC Hexagon Socket Bit (INHEX Socket) Metric 3atribut:
- Dimension A (mm): 17.9
- Dimension B (mm): 13.8
- Dimension C (mm): 18
- Dimension L (mm): 48
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- TEKIRO Universal JointDeskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- Sparex Universal JointDeskripsi:Sebagai penumpu sambungan universal pada poros axle maupun gardanatribut:
- Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
- Cup Diameter (mm): 27
- Height (mm): 82
- monotaro Kunci Torsi Tipe Preset (Untuk Penggunaan Profesional)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Accessories: Case
- Head Shape: Ratchet type
- TEKIRO Drive Impact Soket 1inch 6ptDeskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
Daftar Harga socket hexagonal monotaro Terbaru January 2026
| monotaro Hexagon Socket 12.7 Sq (Mata Soket) | Rp46.900 |
| KYOTO TOOL (KTC) Hexagon Bit Socket 1/2 Inch | Rp84.900 |
| JTC Hexagon Socket Bit (INHEX Socket) Metric | Rp21.900 |
| TONE Hexagon Socket (Mata Sock L) | Rp84.900 |
| monotaro Hexagon Socket 9.5 Sq (Mata Soket) | Rp24.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp37.900 |
| monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch | Rp289.900 |
| monotaro Socket (6 Corners) 6.35 Sq (Mata Soket) | Rp10.900 |
| KYOTO TOOL (KTC) 12.7Sq Socket | Rp35.900 |
| monotaro Ratchet Handle (Gagang Ratchet) | Rp159.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102247107-1.jpg)
%20Hexagon%20Bit%20Socket%201%2F2%20Inch/P102064559-1.jpg)
%20Metric/P101534909-1.jpg)
/P102066232-6.jpg)
/2jP102247091-9.jpg)
/9eP101000338-4.jpg)

%206_35%20Sq%20(Mata%20Soket)/P102232354-1.jpg)
%2012_7Sq%20Socket/P102176450-1.jpg)
/4rP101001171-14.jpg)
/59P102247189-15.jpg)
%20Metric%203/P101534916-1.jpg)
/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)



/P102246630-1.jpg)