Beli slime di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dextone Glitter Slime Kit (Perlengkapan Membuat Slime)
    Mulai

    Rp40.900

    Dextone Glitter Slime Kit (Perlengkapan Membuat Slime)
    Deskripsi:
    Dextone Glitter Slime Kit terdiri dari glitter glue, magical liquid dan resep untuk membuat slime. Dapat digunakan untuk crafting, bermain atau tugas sekolah. Tidak beracun dan mudak dicuci, sangat aman untuk anak anak. memiliki efek glitter yang berkilauan.Packaging Detail :1 bottle pink glitter glue 177 ml1 bottle blue glitter glue 177 ml1 bottle purpple glitter glue 177 ml1 bottle magical liquid 1 resep membuat slime
  2. CKD Solenoid Valve 2-Position Double
    Mulai

    Rp2.499.900

    CKD Solenoid Valve 2-Position Double
    atribut:
    • Solenoid Position: 2-position double
    • Rated Voltage (V): 24 DC
    • Working Fluid: Compressed Air
    • Ambient Temperature (°C): -5 to 60 (no freezing)
    • Atmosphere: Cannot be used in corrosive gas environment.
    • Degree of Protection: Dust proof/jet proof (IP65 or equivalent)
    • Fluid Temperature (°C): 5 to 60
    • Lubrication: Not required
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.15 to 0.20
    • Proof Pressure (MPa): 1.50
    • Shock Resistance (m/s²): 300 or less
    • Vibration Resistance (m/s²): 50 or less
  3. CKD Solenoid Valve (Katup Solenoid)
    Mulai

    Rp1.399.900

    CKD Solenoid Valve (Katup Solenoid)
    atribut:
    • Solenoid Position: 3-position ABR connection
    • Voltage: 24VDC
  4. CKD Cellex (Selex) Valve 4KA, B2
    Mulai

    Rp1.399.900

    CKD Cellex (Selex) Valve 4KA, B2
    atribut:
    • Effective Cross Section Area (mm²): 12.5
    • Type: Direct piping type
    • Valve Specification: Pilot type soft spool valve
    • Number of Positions: 2
    • Ambient Temperature (°C): -5 to 50
    • Atmosphere: 300 or less
    • Connection aperture: Rc1/8
    • Fluid Temperature (°C): 5 to 50
    • Guaranteed Pressure Resistance (MPa): 1.05
    • Impact Resistance (m/s²): 300 or less
    • Number of Ports: 5
    • Protective Structure: Dustproof
    • Refueling: Unnecessary
    • Vibration (m/s²): less than 50
    • Wire Connection Method: Grommet lead wire (terminal box)
    • Working Fluid: Compressed air
  5. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  6. CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)
    Mulai

    Rp1.299.900

    CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)
    atribut:
    • Working Fluid: Air, water, gas, oil etc
    • Mass (kg): 0.4
    • Orifice Diameter (phi mm): 10
    • Working Pressure: Air 0.02 to 1MPa, water 0.02 to 1MPa
    • Fluid Temperature (°C): -10-60 (thing without freezing)
    • Maximum Operating Pressure Differential (MPa): (Air, water, kerosene) 1.0, (oil (50 mm 2/s)/0.7)
  7. CKD Pilot Type 5 Port Valve 4 Gga, 4 GB Series
    Mulai

    Rp1.799.900

    CKD Pilot Type 5 Port Valve 4 Gga, 4 GB Series
    Deskripsi:
    It is a 5-port valve single solenoid type. - It is a sub-plate type. - Fine-grained in the corresponding, enhance safety, standard equipped with a protective cover to the manual system, has a built-in exhaust malfunction prevention valve. - Grade up th =
    atribut:
    • Power Supply (V): DC24
    • Mass (g): 563
    • Effective Cross Section Area (mm²): 55.0
    • Fluid Temperature (°C): -5-55 (thing without freezing)
    • Dimensions (Length L x Width W x Height H) (mm): 140 x 57 x 84
    • Working Fluid: air
  8. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  9. CKD Solenoid Valve 2-Position Single (Katup Solenoid)
    Mulai

    Rp2.099.900

    CKD Solenoid Valve 2-Position Single (Katup Solenoid)
    atribut:
    • Solenoid Position: 2-position single
    • Working Fluid: Compressed Air
    • Ambient Temperature (°C): -10 to 60
    • Fluid Temperature (°C): 5 to 60
    • Lubrication: Not required
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.1
    • Protection Structure: Dust proof
    • Withstanding Pressure (MPa): 1.5
    • Working Environment: Not to be subject to corrosive gas
  10. CKD Solenoid Valve For Watering
    Mulai

    Rp6.699.900

    CKD Solenoid Valve For Watering
    atribut:
    • Working Fluid: Agricultural water
    • Maximum Usage Frequency (times/minute): 1
    • Working Pressure (MPa): 0.03 to 1.0
    • Fluid Temperature (°C): 5 to 60
    • Shape: straight
    • Coil Housing: Latch type
    • Connection aperture: Rc3/4-2
    • Maximum Working Pressure (MPa): 1
    • Power Supply (V): DC6
    • Type: solenoid valve
  11. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  12. CKD Solenoid Valve For Air
    Mulai

    Rp2.399.900

    CKD Solenoid Valve For Air
    atribut:
    • Working Pressure (MPa): 0 to 0.7
    • Maximum Operating Pressure Differential (MPa): 0.7
  13. CKD Discrete Direct Acting 2 Port Solenoid Valve
    Mulai

    Rp929.900

    CKD Discrete Direct Acting 2 Port Solenoid Valve
    atribut:
    • Port Size (Rc): 3/8
    • Orifice (ø): 1.5
    • Working Fluid: Air, low vacuum (1.33x10³Pa (abs)), water, kerosene, oil (50mm²/s or less)
    • Working Pressure Differential Range (MPa): 0 to 5
    • Fluid Temperature (°C): -10 to 60
    • Atmosphere: Place free of corrosive gas and explosive gas
    • Body, Sealant: Brass, nitrile rubber
    • Heat Proof Class: B
    • Mounting attitude: Free
    • Valve Structure: Direct acting poppet structure
    • Withstanding Pressure (MPa): 25
  14. ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)
    Mulai

    Rp3.099.900

    ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)
    atribut:
    • Temperature (°C): 0-80
Daftar Harga slime Terbaru November 2026
CKD Pulse Jet Valve Solenoid Valve Type PDV3-25A, AC, 200VRp1.099.900
Dextone Glitter Slime Kit (Perlengkapan Membuat Slime)Rp40.900
CKD Solenoid Valve 2-Position DoubleRp2.499.900
CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid)Rp609.900
CKD Solenoid Valve (Katup Solenoid)Rp1.399.900
CKD Cellex (Selex) Valve 4KA, B2Rp1.399.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)Rp1.299.900
CKD Pilot Type 5 Port Valve 4 Gga, 4 GB SeriesRp1.799.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp31.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)