NB Miniature Linear Guide Rail & Carriage Assembly
#Grup produk P109570332
Spesifikasi
| UNSPSC | 23153030 |
|---|---|
| Agency Compliance | None |
| Carriage Height (mm) | 10 |
| Carriage Hole Size | M3x3.5 |
| Carriage Length (mm) | 34.2 |
| Carriage Material | Stainless Steel |
| Carriage Type | Standard |
| Carriage Width (mm) | 27 |
| Dynamic Load Capacity (N) | 3100 |
| Dynamic Load Capacity (lbs) | 695.6 |
| Hole Size | 3.5x6.0x4.5 |
| Maximum Speed (in/s) | 79 |
| Mounting Hole Center to Center (mm) | 25 |
| Mounting Hole to End (mm) | 10 |
| Number of Rail Holes | 18 |
| Overall Height (mm) | 13 |
| Rail Finish | Stainless Steel |
| Rail Height (mm) | 7.5 |
| Rail Length (mm) | 445 |
| Rail Material | Stainless Steel |
| Rail Width (mm) | 12 |
| Running Clearance (mm) | 3 |
| Seals | Yes |
| Static Load Capacity (N) | 3830 |
| Static Load Capacity (lbs) | 859.5 |
| Temperature Range (°F) | 176 |
| Type | Single Carriage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.
Feature
Mini-Guide Assembly Single Carriage Running Clearance 3.0 mm In/mm Base Width 12 mm Overall Height 13 mm Rail Height 7.5 mm Rail Length 445 mm Carriage Height 10 mm Carriage Width 27 mm Carriage Length 34.2 mm Carriage Hole Size M3x3.5 In/mm Number of Rail Holes 18 Max Speed 79 In/Sec Temp Range 176 F Stainless Steel Rail Material Stainless Steel Rail Finish Standard Carriage Type Stainless Steel Carriage Material SealsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
