Weissmiller Flange Butterfly Valves Ductile Iron PN16 (Katup Kupu-Kupu)
#Grup produk P113357914
Sebelum PPN:
Rp1.099.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Material | Ductile Iron |
|---|---|
| Class | PN16 |
| Connection | Double Flange |
| Disc Material | SS316 |
| Seat Material | EPDM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operates with a gate that moves up and down to control flow.
A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High-Quality Materials – Manufactured from top-grade materials such as stainless steel, ductile iron, and carbon steel to ensure longevity.- Compact & Lightweight Design – Ideal for systems requiring space efficiency and easy handling.
- Reliable Sealing Performance – Designed with advanced sealing technology to prevent leakage and ensure smooth operation.
- Various Types & Sizes – Available in different configurations such as wafer, lug, and double-flanged butterfly valves.
- Easy Installation & Maintenance – Simplified structure reduces installation time and ensures low maintenance costs.
Available Weissmiller Butterfly Valve Products
1. Butterfly Valve Types Based on Connection
- Wafer Butterfly Valve – Designed for compact installations and cost-effective solutions.
- Lug Butterfly Valve – Suitable for end-of-line service and high-pressure applications.
- Double-Flanged Butterfly Valve – Ideal for large pipeline systems requiring robust connections.
2. Types Based on Operation Mechanism
- Manual Butterfly Valve – Operated with a lever or handwheel for simple control.
- Actuated Butterfly Valve – Equipped with electric or pneumatic actuators for automated flow regulation.
Use
- Oil & Gas Industry - Petrochemical Industry - Water and Wastewater Treatment Systems - HVAC (Heating, Ventilation, and Air Conditioning) - Food and Pharmaceutical Industry - General Industrial and Manufacturing ApplicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/peP113357914-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
