Beli sinfonia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SINFONIA TECHNOLOGY V Type Vibratorsatribut:
- Impact Force (kg): 4
- Suitable For: (Controller) C4-5B
- Voltage x Current (VA): 20
- SINFONIA TECHNOLOGY Standard controller C4-5Batribut:
- Output: DC5A (full wave/half wave)
- Input Power: 100/110V, 200/220V 50/60Hz (shared)
- SINFONIA TECHNOLOGY Vibration Motor RV Typeatribut:
- Voltage (V): 400/440
- Output (kW): 0.4
- Type: Vibration Motor
- Mounting Method: Leg Mounting
- Frequency (Hz): 50/60
- Power Supply: Three-phase
- Pole : 4
- SINFONIA TECHNOLOGY Parts feeder ER seriesDeskripsi:* Bowl is not included.atribut:
- Frequency: 50~90Hz
- Power Supply Voltage (V): 200
- TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Use for: Metal/Iron
- Abrasive Material: Silicon Carbide
- Base Material: C-Paper
- FAG Radial Insert Ball Bearings (Laher)Deskripsi:Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- Schneider Variable Speed Drive (Inverter Drive Kecepatan Variabel)Deskripsi:Schneider Altivar ATV320 series VFDs have two formats: compact and book. Compact drives install into electrical cabinets or mount directly on the machine frame. Book drives have a slim profile and mount side by side with other devices to save space. These OEM drives are customizable to match the configuration of the original manufacturer and ensure consistent performance and proper installation. They are used with conveyors, carton packers, and woodworking equipment.
- Eterna Paint Brush 611 (Kuas Cat)Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- Schneider Electric Variable Speed Drive ATV340 EthernetDeskripsi:This Altivar 340 variable speed drive can feed 3-phase synchronous and asynchronous motors in open and closed loop control. Altivar Machine ATV340 drives are sized heavy duty as standard. It works at a rated power up to 45kW / 60hp and a rated voltage from 380V to 480V AC. ATV340 has been designed to meet the needs of applications for harsh environments, such as vibration, shock and non-conductive dust and where high temperature resistance up to 60 °C is needed. This product integrates Modbus serial line communication protocols as standard. This drive features multi-protocol Ethernet embedded, it consists of Ethernet IP and Modbus TCP communication interfaces. ATV340 incorporates functions and features suitable for the most common applications, including packaging, material handling, material working, hoisting. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions), IEC 60721-3, IEC 61508, IEC 13849-1. It is also CE, UL, CSA, and TÜV certified. Accessories and options (encoder interface modules, I/O expansion modules, communication modules, braking resistors, line chokes, additional EMC filters) are available with Altivar Machine ATV340 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV340 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS relating to environmental protection.atribut:
- Degree of Protection: UL type 1
- Discrete Input Number: 8
- Discrete Input Type: PTI safe torque off: 0-30 kHz, 24 V DC (30 V); DI1...DI5 programmable as pulse input, 24 V DC (30 V), impedance: 3.5 kOhm; programmable
- Discrete Output Number: 1.0
- EMC Filter: Class C3 EMC filter integrated
- IP Degree of Protection: IP20
- Mounting Mode: Wall mount
- Network Number of Phases: 3 phases
- Number of Preset Speeds: 16 preset speeds
- Option Card: Communication module, PROFINET; Communication module, DeviceNet; Communication module, CANopen; Communication module, EtherCAT
- Product Range: Altivar Machine ATV340
- Product Specific Application: Machine
- Product or Component Type: Variable speed drive
- Supply Frequency (Hz): 50-60 +/- 5 %
- Variant: Standard version
- [Us] Rated Supply Voltage (V): 380-480 - 15-10%
- Master Flex Pump Peristaltic (Pompa Peristaltik)Deskripsi:Make low-flow pumping easy!Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating modeRemote control available using analog communication-voltage, current and contact closureIntegrated "open-head" sensor halts operation when pump head is openedPump head accepts continuous lengths of tubing for clean flow pathsAutomatic tubing retention makes tube loading quick and easyMore than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labsDesigned with single-channel pump headThis compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)atribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- Master Flex Drive Analog Variable-Speed ModularDeskripsi:Versatile variable-speed drive with a wide flow range and simple controls.Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeSimple operation with single-turn speed controlSeparate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allowsSingle-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/offThe 1/10-hp reversible motor has soft start and back EMF for ±2% speed controlPainted steel housing is IP33 rated for protection from vertically falling water115 VAC models are ETL and cETL listedA perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.Delivery information: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket-pumps are shipped with cord/plug set specific to destination country.atribut:
- Speed: Variable
- Speed Control (%): ±2
- Type of Pump Heads Accepted: Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
- Control Type: Analog Variable Speed
- Controller Dimensions (LxWxH) (mm): 204x164x87
- Housing Material: Painted steel and aluminium
- Motor (HP): 1/10
- Motor Dimensions (LxWxH) (mm): 198x97x115
- Motor Power (W): 75
- Plug Type: US
- Pump Series: L/S
- Remote I/O: None
- Fuji Electric Variable Speed DriveDeskripsi:- Series of inverter applicable to diverse application ranging from simple variable speed application to business sector specific machines requiring high performance and multiple function- Capable of four load rating according to applied load, optimizing total cost and offering space saving performance- Customizable logic function provided as standar feature to allow up to 200 steps of programming.atribut:
- Phase: 3
- Voltage (V): 400 AC
- Application Range: HVAC
- External Dimensions (WxHxD) (mm): 1000x1550x500
- Enclosure: IP00
- Schneider Electric Variable Speed Drive Altivar 71 (Inverter Drive Kecepatan Variabel)atribut:
- Component Name: ATV71
- Number of Phases: 3 Phases
- Power Supply Voltage (V) : 380-480 (-15 to 10%)
- Product Application: Complex, high-power machines
- Product or Component Type: Variable Speed Drive
- Range of Product: Altivar 71
Daftar Harga sinfonia Terbaru November 2026
| SINFONIA TECHNOLOGY Controller | Rp16.999.900 |
| SINFONIA TECHNOLOGY V Type Vibrators | Rp9.299.900 |
| SINFONIA TECHNOLOGY Standard controller C4-5B | Rp7.299.900 |
| Bonzer Vibrators Motor | Rp2.299.900 |
| SINFONIA TECHNOLOGY Vibration Motor RV Type | Rp50.999.900 |
| SINFONIA TECHNOLOGY Parts feeder ER series | Rp22.999.900 |
| SINFONIA TECHNOLOGY Controller | Rp9.599.900 |
| TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas) | Rp2.900 |
| FAG Radial Insert Ball Bearings (Laher) | Rp95.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































/inP107697671-1.jpg)
/i9P104845657-2.jpg)
/0zP109347035-1.jpg)
/l5P112415761-1.jpg)
/rcP104976984-1.jpg)

/o2P108380866-1.jpg)
/bpP102073421-2.jpg)


/ogP103105880-36.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)