Beli silinder pneumatik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp1.999.900

    Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
    atribut:
    • Type of Construction: Profile (with screws)
    • Operating Pressure (bar): 1 to 10 (standard)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Speed (mm/s): 10 to 1000, no load (standard)
    • Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
  2. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  3. SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    atribut:
    • Bore Size (mm): 63
    • Auto Switch: Without Auto Switch
    • Made To Order: Standard
  4. CKD Linear Slide Cylinder Lcr Double Acting Lcr-12
    Mulai

    Rp6.799.900

    CKD Linear Slide Cylinder Lcr Double Acting Lcr-12
    Deskripsi:
    Dimension J (mm)=25.5; Dimension HD (mm)=52.5; Dimension RD (mm)=16.5; Dimension B (mm)=29; Dimension F (mm)=13; Dimension L2 (mm)=79; Dimension D (mm)=1; Dimension E (mm)=1; Dimension H (mm)=31; Dimension W (mm)=26; Dimension Y (mm)=32.5; Dimension A (mm)=15.5; Dimension V (mm)=66.5; Dimension I (mm)=M5 depth 4; Dimension L1 (mm)=91; Dimension X (mm)=37.5; Dimension G (mm)=13; Dimension N (mm)=2; Dimension K (mm)=12.5; Dimension L (mm)=M5 depth 4; Dimension C (mm)=12
    atribut:
    • Minimum Working Pressure (MPa): 0.15
    • Stroke adjustment range (mm): 14.5 (Shock killer type stopper one side)
    • Operating Piston Speed (mm/s): 50 to 500
    • Operation Method: Backward movement
    • Allowable Energy Absorption (J): 0.112
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: Body side: M5, body rear: M3
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.05
    • Maximum Working Pressure (MPa): 0.7
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 12
    • Working Fluid: Compressed air
  5. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)
    Deskripsi:
    Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT  yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.
    atribut:
    • Color: Navy
    • Sole: Phylon + Rubber
    • Lining: Breathable technomesh
    • Insole: Ergonomic breathable SJ hybrid
    • Mid Sole: Puncture resistant lightweight
    • Toe Cap: Nano Carbon
  6. SMC Air Cylinder (CQ2) 32mm (Silinder Pneumatik)
    Mulai

    Rp549.900

    SMC Air Cylinder (CQ2) 32mm (Silinder Pneumatik)
    atribut:
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 32
    • Port Thread Type: Rc/M Thread
    • Made To Order: Standard
  7. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  8. FESTO Fixed Flow Restrictor Set VFFG Series (Pembatas Aliran Udara)
    Mulai

    Rp109.900

    FESTO Fixed Flow Restrictor Set VFFG Series (Pembatas Aliran Udara)
    atribut:
    • Type of Mounting: Tapped
    • Valve Function: Flow control Function
    • Ambient Temperature (°C): -5 - 60
    • Operating Pressure (bar): -0.9 - 10
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Note on Materials: RoHS-compliant
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Operating Pressure (MPa) : -0.09 - 1
    • Storage Temperature (°C): -20 - 40
  9. SUPCO Sequencers
    Mulai

    Rp699.900

    SUPCO Sequencers
    Deskripsi:
    Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
    atribut:
    • UNSPSC: 39121510
    • Auxiliary Switch Off Time (s): 1 to 110
    • Auxiliary Switch On Time (s): 1 to 110
    • Control Volts (V): 24
    • Depth (inch): 2
    • Full Load Amps @ 120VAC (A): 14
    • Full Load Amps @ 240VAC (A): 7
    • Full Load Amps @ 480V (A): 3
    • Height (inch): 1-7/8
    • Includes: Double Quick-Connect Terminals For Combination Loads
    • Locked Rotor Amps @ 120V (A): 72
    • Locked Rotor Amps @ 240V (A): 42
    • Locked Rotor Amps @ 480V (A): 18
    • Main Switch Off Time (s): 1 to 110
    • Main Switch On Time (s): 1 to 110
    • Number of Timings: 2
    • Number of switches: 3
    • Off Time (s): 1 to 110
    • On Time (s): 1 to 110
    • Pilot Duty 120/480V (VA): 125
    • Resistive Amps @ 120V (A): 25
    • Resistive Amps @ 240V (A): 25
    • Resistive Amps @ 480V (A): 12.5
    • Therm-o-Disc Model No.: 15SH21309575
    • Type: Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
    • Width (inch): 3-1/4
  10. Camozzi 16 Series Mini Cylinder (Silinder Pneumatik)
    Mulai

    Rp959.900

    Camozzi 16 Series Mini Cylinder (Silinder Pneumatik)
    Deskripsi:
    - Single-acting and double-acting- CETOP RP52-P DIN/ISO 6432 - Stainless steel rod and barrel- Anodized aluminium end-blocks
    atribut:
    • Brackets: Rod end - flange - feet - trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32., Once applied the lubrication should never be interrupted.
    • Material: Anodized aluminium end-caps - stainless steel barrel and rod, aluminium piston - NBR/PU seals, other parts: see the coding example
    • Operating Pressure (bar): 1 to 10 (double-acting); 2 to 10 (single-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Crimped
  11. OMRON Programmable Controller CP1E Application Model
    Mulai

    Rp9.799.900

    OMRON Programmable Controller CP1E Application Model
    Deskripsi:
    Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functions
    atribut:
    • Current Consumption (A): 5V 0.23, 24V 0.09
    • Number of Outputs: 8 points (Analog output 1 point)
    • Command: About 200 types
    • Data Memory Capacity: 8K words
    • Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
    • In / Out control method: Combined use of cyclic scan and processing method
    • Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
    • Number of Input Points: 12 points (2 analog inputs)
    • Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
    • Power Supply: DC power supply
    • Power supply specifications: DC24V
    • Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
    • Programming language: Ladder chart method
    • Type of control: stored program method
    • Unit Type: Analog built-in application model, standard type
  12. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Oranye (Sepatu Proyek)
    Mulai

    Rp1.399.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Oranye (Sepatu Proyek)
    Deskripsi:
    Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT  yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.
    atribut:
    • Color: Orange
    • Sole: Phylon + Rubber
    • Insole: Ergonomic breathable SJ hybrid
    • Lining: Breathable technomesh
    • Mid Sole: Puncture resistant lightweight
    • Toe Cap: Nano Carbon
  13. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  14. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  15. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-043 S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-043 S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Sole: PU/PU
    • Insole: Latex
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Mid Sole: Steel
    • Midsole: Steel
    • Outsole: PU/PU
    • Series: Desert-043 S1P
    • Toe Cap: Steel Cap
    • Toecap: Steel
    • Upper: Cotton
  16. Mitsubishi Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  17. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
Daftar Harga silinder pneumatik Terbaru October 2026
Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Rp1.999.900
OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Rp2.599.900
Daikin Industries multi-step signal controller (Modul Sekuenser)Rp25.999.900
SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)Rp1.099.900
CKD Linear Slide Cylinder Lcr Double Acting Lcr-12Rp6.799.900
SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)Rp1.399.900
SMC Air Cylinder (CQ2) 32mm (Silinder Pneumatik)Rp549.900
TEKIRO Diagonal Cutting Pliers (Tang Potong)Rp36.900
FESTO Fixed Flow Restrictor Set VFFG Series (Pembatas Aliran Udara)Rp109.900
OMRON CP Series + CP2E + CPU Unit (Pengontrol Logika Terprogram)Rp3.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)