SUPCO Sequencers
#Grup produk P109438452
Spesifikasi
| UNSPSC | 39121510 |
|---|---|
| Auxiliary Switch Off Time (s) | 1 to 110 |
| Auxiliary Switch On Time (s) | 1 to 110 |
| Control Volts (V) | 24 |
| Depth (inch) | 2 |
| Full Load Amps @ 120VAC (A) | 14 |
| Full Load Amps @ 240VAC (A) | 7 |
| Full Load Amps @ 480V (A) | 3 |
| Height (inch) | 1-7/8 |
| Includes | Double Quick-Connect Terminals For Combination Loads |
| Locked Rotor Amps @ 120V (A) | 72 |
| Locked Rotor Amps @ 240V (A) | 42 |
| Locked Rotor Amps @ 480V (A) | 18 |
| Main Switch Off Time (s) | 1 to 110 |
| Main Switch On Time (s) | 1 to 110 |
| Number of Timings | 2 |
| Number of switches | 3 |
| Off Time (s) | 1 to 110 |
| On Time (s) | 1 to 110 |
| Pilot Duty 120/480V (VA) | 125 |
| Resistive Amps @ 120V (A) | 25 |
| Resistive Amps @ 240V (A) | 25 |
| Resistive Amps @ 480V (A) | 12.5 |
| Therm-o-Disc Model No. | 15SH21309575 |
| Type | Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces |
| Width (inch) | 3-1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
Feature
Electric Sequencer Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces Number of Switches 3 Main Switch On Time (Sec.) 1 to 110 Main Switch Off Time (Sec.) 1 to 110 Number of Timings 2 Height (In.) 1 7/8 in Width (In.) 3 1/4 in Depth (In.) 2 in 25 A 25 A 14 A 7 A 3 A - 15SH21309575 Aux. Switch Off Time (Sec.) 1 to 110 Aux. Switch On Time (Sec.) 1 to 110 72 A 42 A 18 A - Off Time (Seconds) 1 to 110 On Time (Seconds) 1 to 110 Control Volts 24 VProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
