CKD Linear Slide Cylinder Lcr Double Acting Lcr-12

Sebelum PPN:
Rp6.799.900 - Rp11.999.900
Spesifikasi
Minimum Working Pressure (MPa)0.15
Stroke adjustment range (mm)14.5 (Shock killer type stopper one side)
Operating Piston Speed (mm/s)50 to 500
Operation MethodBackward movement
Allowable Energy Absorption (J)0.112
Ambient Temperature (°C)-10 to 60 (but not freezing)
Connection apertureBody side: M5, body rear: M3
CushionWith rubber cushion
Guaranteed Pressure Resistance (MPa)1.05
Maximum Working Pressure (MPa)0.7
RefuelingUnnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Stroke length tolerance+2.0 mm
Tube Inner Diameter (mm)12
Working FluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension J (mm)=25.5; Dimension HD (mm)=52.5; Dimension RD (mm)=16.5; Dimension B (mm)=29; Dimension F (mm)=13; Dimension L2 (mm)=79; Dimension D (mm)=1; Dimension E (mm)=1; Dimension H (mm)=31; Dimension W (mm)=26; Dimension Y (mm)=32.5; Dimension A (mm)=15.5; Dimension V (mm)=66.5; Dimension I (mm)=M5 depth 4; Dimension L1 (mm)=91; Dimension X (mm)=37.5; Dimension G (mm)=13; Dimension N (mm)=2; Dimension K (mm)=12.5; Dimension L (mm)=M5 depth 4; Dimension C (mm)=12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait