Beli silinder hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  2. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp599.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
    atribut:
    • Surface Treatment: Painted (black)
    • RoHS Directive: Compatible with 10 substances
  3. Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nut
    Mulai

    Rp66.999.900

    Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nut
    Deskripsi:
    Product Lines : Industrial Tools- Aluminum Lock Nut provides mechanical load holding for extended periods- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%- Hard coat finish on all surfaces resists damage and extends cylinder life- Composite bearings increase cylinder life and side load resistance- Handles included on all models- Steel base plate and saddle for protection against load-induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- High-strength return spring for rapid cylinder retraction- CR-400 coupler and dustcap included on all models- All cylinders meet ASME B-30.1 standards
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 496
    • Base Mounting Holes Bolt Circle U (mm): 110
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base Mounting Holes Thread V: M6
    • Base to Advance Port H (mm): 30
    • Cylinder Bore Diameter E (mm): 95
    • Cylinder Effective Area Advance (cm²): 70.9
    • Lock Nut Height S (mm): 50
    • Material: Aluminium
    • Outside Diameter D (mm): 130
    • Plunger Diameter F (mm): Tr 80x4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Anodized
  4. SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Mulai

    Rp14.999.900

    SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Deskripsi:
    RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.
    atribut:
    • Cylinder Capacity (t): 30
    • Stroke (mm): 64
    • Cylinder Effective Area (cm²): 46.6
    • Oil Capacity (cm³): 298
    • Collapsed Height (mm): 178.0
    • Extended Height (mm): 242
    • Outside Diameter (mm): 114
    • Cyl. Bore Diameter (mm): 88.9
    • Plunger Diameter (mm): 63.5
    • Base to Advance Port (mm): 22.0
    • Saddle Diameter (mm): 63
    • Saddle Protrusion from Pingr (mm): 9.7
  5. Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow
    Mulai

    Rp49.999.900

    Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Floating center tube increases seal life- Steel baseplate and saddle for protection against load-induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- High-strength return spring for rapid cylinder retraction- CR-400 coupler and dustcap included on all models- All cylinders meet ASME B-30.1 standards
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 358
    • Base Mounting Holes Bolt Circle U (mm): 110
    • Base Mounting Holes Thread V: M6
    • Base to Advance Port H (mm): 29
    • Cylinder Bore Diameter E (mm): 95
    • Cylinder Effective Area Advance (cm²): 51.1
    • Material: Aluminium
    • Outside Diameter D (mm): 130
    • Plunger Diameter F (mm): 70
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 70
    • Saddle Protrusion from Plunger K1 (mm): 10
    • Surface Treatment: Anodized
  6. SMC Air Cylinder Cdm2B32-150 (Silinder Udara)
    Mulai

    Rp899.900

    SMC Air Cylinder Cdm2B32-150 (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 32
    • Cylinder Stroke (mm): Standard Stroke 150
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): With Auto Switch
  7. SMC Tie-rod Hydraulic Cylinder CHDAF40-2
    Mulai

    Rp5.999.900

    SMC Tie-rod Hydraulic Cylinder CHDAF40-2
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cushioning: (-) Both sides
    • Cylinder Stroke (mm): 200
    • Tube Inner Diameter (Φmm): 40
  8. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  9. SMC Air Cylinder (CA2) 80mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (CA2) 80mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  10. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  11. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  12. BANSBACH Easylift Gas Spring Standard
    Rating:
    20% of 100
    (1)
    Mulai

    Rp279.900

    BANSBACH Easylift Gas Spring Standard
    atribut:
    • Model : Standard
  13. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp539.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  14. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  15. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  16. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
Daftar Harga silinder hidrolik Terbaru March 2026
SUN RUN Silinder HidrolikRp2.999.900
Tochigiya Gas SpringRp599.900
Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nutRp66.999.900
SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Rp14.999.900
Enerpac Hydraulic Cylinder Aluminum 30 Ton HollowRp49.999.900
SMC Air Cylinder Cdm2B32-150 (Silinder Udara)Rp899.900
SMC Tie-rod Hydraulic Cylinder CHDAF40-2Rp5.999.900
Barton Tools Hydraulic Hand PumpRp869.900
ROHA PU Caster FixedRp15.900
ROHA PU Caster Double BrakeRp24.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait