Beli silicon carbide wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DMX Silicon Carbide Grinding Wheel (Batu Gerinda)Deskripsi:Batu hijau gurinda akik
- Kennedy Square Silicon Carbide Coarse Sharpening Stone (Batu Asah)Deskripsi:Kennedy Sq. S/C Coarse Sharpening Stone withatribut:
- Grade: Coarse
- Shape: Square
- Abrasive Material: Silicone Carbide
- York Soft Grinding Wheel (Batu Gerinda)Deskripsi:Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools. Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Suggested Applications: Cast Iron
- Bore (mm): 31.75
- Abrasive Material: Silicon Carbide
- York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)Deskripsi:These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Abrasive Material: Silicon Carbide
- Grain Size: Medium
- Additional Conformity: EN12413
- York Medium Grinding Wheel (Batu Gerinda)Deskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong)Deskripsi:CUT OFF WHEEL EHT230-3.2C24PPSF 163658 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dar i logam. Mata gerinda potong merek Pferd ini mempunyai diameter 230 MM c ocok untuk mesin gerinda potong dengan kecepatan maksimal 6600 rpm. Ma ta gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi l ebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda men getahui kekerasan material yang akan dipotong lalu dibandingkan dengan k emampuan potong cut off wheel.Mata gerinda potong Pferd ini san gat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade P for cutting solid material. PFERD product characterized by aggressive cutting action and long tool life.atribut:
- Type: PS Forte
- Dimensions (mm): 230x3.2x3.2
- Item: Cut Off Wheel
- Burr Shape: Disc
- Length (mm): 230
- Diameter (mm): 230
- Application: Solid Material Cutting
- Shank Diameter (mm): 22.23
- Maximum Speed (rpm): 6600
- Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)atribut:
- Grain Size (#): 80
- Hardness: H
- Outside Diameter (mm): 205
- Thickness (mm): 19.0
- Hole Diameter (mm): 15.88
- Speed (m/s): 40
- TJAP MATA Grinding Stone Silicon Carbide (Batu Gerinda)Deskripsi:batu gerinda hijau / grinding wheel silicon carbide untuk batu kualitas premium teknologi Jermanatribut:
- Size (inch): 6x1x1-1/4
- ICHIGUCHI Scut Silicon Carbide Fibre Disc (Amplas Bulat)atribut:
- Material: Silicon carbide
- monotaro Bito Grinding Wheel GC1 (Batu Gerinda)Deskripsi:Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.atribut:
- The particle size: 120
- Abrasive: GC
- Binding agent: Vitrified bond
- Shape: No. 1 (flat)
- Hardness: H
- Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
- PFERD Cutting Wheel EHT230-3.2AC24QSG (Mata Gerinda Potong)Deskripsi:CUT OFF WHEEL EHT230-3.2AC24QSG 522912 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dar i logam. Mata gerinda potong merek Pferd ini mempunyai ketebalan 3.2 MM dengan diameter 230 MM cocok untuk mesin gerinda potong dengan kecepat an maksimal 6600 rpm. Mata gerinda potong ini juga membantu pekerjaan me nggerinda anda menjadi lebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda mengetahui kekerasan material yang akan dipotong la lu dibandingkan dengan kemampuan potong cut off wheel.Mata gerinda potong Pferd ini sangat cocok untuk digunakan di pabrik, bengkel, at au industri. Benefit Performance tool in hardness grade Q for cutting solid material. PFERD product characterized by high cutting performance, high lateral stability and long service life.atribut:
- Application: Solid Material Cutting
- Burr Shape: Wheel
- Type: Hardness Q
- Diameter (mm): 230
- Item: Cut Off Wheel
- Length (mm): 230
- Dimensions (mm): 230x3.2x3.2
- Maximum Speed (rpm): 6600
- monotaro Shank Felt Wheel, Straight (Roda Poles Felt)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- NORTON Grinding Wheel Flaring Dish Tool T12 (Batu Gerinda)atribut:
- Abrasive Wheel Type: T12
- NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
- BAHCO Scraper Carbide-Tipped (Kape)Deskripsi:-With its carbide blade specification, it will be kept by 50-fold or more compared with conventional(steel-made)items.-It can be used from soft items like wood to hard items such as iron plate, concrete, etc.-Precisely polished blade spherical surface design that is hard to damage the material surface. -Triangle typex1 sheet
- Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)Deskripsi:Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw bladeatribut:
- Width (mm): 16
- Wire Thickness (mm): 0.20 (Steel)
- York Conical Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- PFERD Grinding Wheel Cup 50ETT110-20C30QSG/22.23 (Batu Gerinda Mangkok)Deskripsi:CUP WHEEL 50ETT110-20C36QSG 164815 Benefit Profiling Stone or Rubber Mountedatribut:
- Dimensions (mm): 110x110x55
- Type: Grinding Wheel
- Item: Cup Wheel
- Arbor (mm): 22.23
- Diameter (mm): 110
- Abrasive Material: Silicon Carbide
- Thickness (mm): 2
- Application: Grinding, chamfering, deburring
- Maximum Speed (rpm): 8600
Daftar Harga silicon carbide wheel Terbaru October 2026
| DMX Silicon Carbide Grinding Wheel (Batu Gerinda) | Rp19.900 |
| Kennedy Square Silicon Carbide Coarse Sharpening Stone (Batu Asah) | Rp28.900 |
| York Soft Grinding Wheel (Batu Gerinda) | Rp429.900 |
| York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda) | Rp649.900 |
| York Medium Grinding Wheel (Batu Gerinda) | Rp269.900 |
| PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong) | Rp129.900 |
| Noritake Vit Professional Series Grinding Wheel (Batu Gerinda) | Rp1.699.900 |
| TJAP MATA Grinding Stone Silicon Carbide (Batu Gerinda) | Rp56.900 |
| ICHIGUCHI Scut Silicon Carbide Fibre Disc (Amplas Bulat) | Rp26.900 |
| Noritake Vit Professional Series Grinding Wheel (Batu Gerinda) | Rp519.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/n4P103115832-9.jpg)
/mvP103115823-17.jpg)
/P102032329-1.jpg)
/m6P102294798-3.jpg)
/59P103169189-1.jpg)
/P101563930-2.jpg)
/P102052440-2.jpg)
/P101004032-1.jpg)
/cpP102052457-4.jpg)
/roP103037996-2.jpg)
/iaP101003658-3.jpg)
/3gP102130124-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)