Kennedy Round Edge Slip Stones - Silicon Carbide - Fine

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp369.900
Spesifikasi
Width (mm)45
Depth (mm)6-1.5
Abrasive MaterialSilicone Carbide
GradeFine
Weight (g)40
GritP320
ColorGray
Length (mm)115
MaterialSilicon Carbide
Product TypeSlip Stone
ShapeRound Edge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of Slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.

Silicon Carbide Slip Stone ror sharpening curved edge cutting tools.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait