Beli showfou di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Showfou Sewage PumpDeskripsi:Showfou non-clog submersible sewer pump series SS has equipped with single blade semi-open non-clogging impeller with advanced shredder mechanism which is designed to destroy the sewage solid by tearing, breaking and ripping them to pieces.atribut:
- Type: Manual Type
- TSURUMI PUMP Pompa Celup Kuras Seri KTZ-E (Pompa Konstruksi)atribut:
- Phase: Three
- Starting Method: D.O.L
- Solids Passage (mm): 8.50
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Wasser Pompa Celup Sumur DalamDeskripsi:Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di projectatribut:
- Outlet Diameter (inch): 1.5
- SNI License: Yes
- SNI Number: PCS 00074.01
- Showfou Centrifugal Pumpatribut:
- Bore Size Inlet Pump (inch): 1.5 (Inlet Pump)
- Bore Size Outlet Pump (inch): 1.5
- Height (mm): 374
- Maximum Flow (m³/minute): 0.2
- Maximum Head Pump (m): 12
- Motor (V): 220-480
- Motor Phases (Ph): 3
- Power Motor (HP): 1
- Pump Diameter (mm): 625
- TSURUMI PUMP Pompa CelupDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- King Jim Tepra PRO Tape Cartridge 8matribut:
- Tape Length (m): 8
- TSURUMI PUMP Pompa Agitator Seri KTD (Pompa Celup)atribut:
- Phase: 3
- Starting Method: D.O.L
- Solids Passage (mm): 10
- Capacity (m³/minute): 0.45
- Continuous Running Water Level (inch): 5.5
- Dimension D (inch): 9.25
- Dimension D (mm): 221
- Dimension H (inch): 23.19
- Dimension H (mm): 519
- Discharge Size (inch): 2
- Maximum Capacity (GPM): 111
- Maximum Head (ft): 66
- Motor Output (HP): 2.7
- Motor Output (kW): 2
- Rotation Speed (rpm): 3410
- Total Head (m): 20
- King Jim Tepra PRO Tape CartridgeDeskripsi:-A transparent type tape that utilizes material colors.atribut:
- Tape Length (m): 8
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Non Brand Pillow Block Bearingatribut:
- Shaft Diameter (mm): 8
- Chugoku Marine Paint Evamarine IDeskripsi:EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.atribut:
- Type: Alkyd resin finish paint
- Preceding Coats: LZI PRIMER, etc
- Density (g/mL): 0.99
- Drying Time Hard Dry (hour): 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
- Drying Time Set to Touch (hour): 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
- For Airless Spray: Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
- Maximum Recommended Weather Humidity (%RH): 90
- Method of Application: Airless spray, Brush, Roller
- Minimum Recommended Weather Temperature (°C): 0
- Painting Interval (hour): 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
- Solid By Volume (%): 50 ± 2
- Storage Shelf Life (month): 12; after the date of production
- TSURUMI PUMP Pompa Celup Kuras Seri KTZ (Pompa Konstruksi)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
- HCP Pompa Celup Air Kotor Seri ADeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
- Grundfos Pompa Celup Seri SQDeskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- TSURUMI PUMP Pompa Celup Kuras Portabel OtomatisDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- TSURUMI PUMP Pompa Celup Air Kotor ResinDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
Daftar Harga showfou Terbaru March 2026
| Showfou Sewage Pump | Rp4.299.900 |
| TSURUMI PUMP Pompa Celup Kuras Seri KTZ-E (Pompa Konstruksi) | Rp24.999.900 |
| HCP Pompa Celup Air Kotor Seri F | Rp5.099.900 |
| Wasser Pompa Celup Sumur Dalam | Rp2.399.900 |
| Showfou Centrifugal Pump | Rp34.999.900 |
| TSURUMI PUMP Pompa Celup | Rp4.599.900 |
| King Jim Tepra PRO Tape Cartridge 8m | Rp199.900 |
| TSURUMI PUMP Pompa Agitator Seri KTD (Pompa Celup) | Rp27.999.900 |
| King Jim Tepra PRO Tape Cartridge | Rp209.900 |
| SKF Deep Groove Ball Bearing Single Row (Laher) | Rp24.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101502960-1.jpg)





/q3P101502939-2.jpg)

/2oP104062096-2.jpg)


/P101502953-1.jpg)





%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/STAHLWERK%20Torch%20Body%2FSwan%20Neck/8kP103247308-1.jpg)