Chugoku Marine Paint Evamarine I

Sebelum PPN:
Rp999.900 - Rp6.999.900
Spesifikasi
TypeAlkyd resin finish paint
Preceding CoatsLZI PRIMER, etc
Density (g/mL)0.99
Drying Time Hard Dry (hour)5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
Drying Time Set to Touch (hour)5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
For Airless SprayViscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
Maximum Recommended Weather Humidity (%RH)90
Method of ApplicationAirless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C)0
Painting Interval (hour)5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
Solid By Volume (%)50 ± 2
Storage Shelf Life (month)12; after the date of production

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.
Warning
All surface contamination such as dirt, grease, oil, etc. must be removed.
Degrease and fresh water wash and allow to dry.
May also be used over suitable existing coatings.
Use
Recommended use:
As a finish coat on exterior wood and steel surfaces

Ulasan Produk

Tidak ada ulasan