Beli shock absorber smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC RB - shock absorberatribut:
- Type: (-) Basic form
- Option: (SJ) With stopper nut + 3 hexagon nuts
- SMC Foot Bracket for Shock Absorberatribut:
- Finish Material: Aluminium Alloy / Hard Black Alumite
- OPTIBELT ZR Performance Neoprene Timing Belts MXL 488 Width Range 5-100Deskripsi:Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.atribut:
- Pitch Length (inch): 4.88
- Pitch Length (mm): 123.95
- Number of Teeth: 61
- Sleeve width (mm): 470
- SMC Adjustable Shock Absorber RB-OEM Seriesatribut:
- Size: XT1.5MX2
- Airtac Shock Absorber Self Correcting Type ACA seriesDeskripsi:Appropriate energy absorption within a wide range is possible.QPQ treated body for improved wear resistance.Improved corrosion resistance, suitable for use in harsh environments.Compact structure, improved absorption capacity.atribut:
- Energy Absorbed per Hour (N m): 30000
- Equivalent Mass (kg): (maximum) 60
- Male Thread Size: M12
- Maximum Absorbed Energy (N m): 10
- Maximum Collision Speed (m/s): 2
- RoHS Directive (10 substances): Correspondence
- Rod Tip Shape: Plastic cap
- Speed: Collision: Medium speed (medium load)
- Stroke (mm): 10
- FESTO Filter Regulator LFR Series (Regulator Filter Udara)atribut:
- Maximum Pressure Hysteresis (bar): 0.2
- Actuator Lock: Rotary knob with detent
- Series: D
- SKF Electronic Stethoscope TKST 11 (Detektor Kebocoran Ultrasonik)Deskripsi:The TKST 11 is a hand-held stethoscope that is supplied in a sturdy carrying case complete with two probes, headset and batteries. The noise or vibration from the machine is picked up by the stick probe and transmitted to an acoustic sensor where the vibrations are converted into an electrical signal, which is processed and amplified by the electronics of the instrument. The handset has two outputs for the amplified signal (headset and recorder connection). The headset is an approved ear defender.atribut:
- Frequency (Hz): 30-15000
- Display: Black and White LCD
- Software Features: Volume Control, Battery Level, Auto Switch Off
- Max Recorder Output (mV): 250
- Battery: 2x AA
- Headset Impedance (ohm): 32
- Lincoln Dispensing Gun for Oil Dispensing PumpDeskripsi:Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.atribut:
- Inlet Size (inch): 1/2
- BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 600S8M (Belt Timing)Deskripsi:The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.atribut:
- Structure: Back rubber/core wire/tooth cloth
- Belt Type: HP-S8M
- PISCO Throttle Valve FreeDeskripsi:Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tubeatribut:
- Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
- Shape: Free Type
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- CKD Tight Cylinder Basic (Single Rod) Base CMK2-00-25-25Deskripsi:Dimension T (mm)=6; Dimension MN (mm)=10; Dimension X (mm)=131; Dimension B (mm)=17; Dimension K (mm)=14; Dimension MO (mm)=5; Dimension F (mm)=32; Dimension MM (mm)=12; Dimension A (mm)=23; Dimension HA (mm)=35; Dimension XF (mm)=46; Dimension D (mm)=26.4; Dimension MB (mm)=M26 x 1.5; Dimension LL (mm)=69; Dimension C (mm)=20; Dimension V (mm)=16; Dimension U (mm)=30; Dimension WF (mm)=23; Dimension KK (mm)=M10 x 1.25atribut:
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Stroke (mm): 25
- Minimum Working Pressure (MPa): 0.1
- Allowable Energy Absorption (J): 0.308
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Connection aperture: Rc1 / 8
- Cushion: Rubber cushion
- Guaranteed Pressure Resistance (MPa): 1.6
- Maximum Working Pressure (MPa): 1
- Operating Piston Speed (mm/s): 50 to 500
- Operation Method: Backward movement
- Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
- Tube Inner Diameter (mm): 25
- Working Fluid: Compressed air
- format: Basic form
- CKD Tight Cylinder Basic (Single Rod) Base CMK2-CC-40-25Deskripsi:Dimension D (mm)=41.6; Dimension WF (mm)=23; Dimension MB (mm)=M26 x 1.5; Dimension CR (mm)=60; Dimension LL (mm)=73; Dimension K (mm)=14; Dimension MM (mm)=14; Dimension CS (mm)=80; Dimension CA (mm)=151; Dimension T (mm)=7; Dimension B (mm)=19; Dimension V (mm)=16; Dimension A (mm)=25; Dimension KK (mm)=M12 x 1.5; Dimension CJ (mm)=112; Dimension CQ (mm)=20; Dimension CO (mm)=30; Dimension CM (mm)=30; Dimension CD (mm)=12; Dimension C (mm)=22; Dimension U (mm)=43; Dimension F (mm)=45; Dimension CC (mm)=14; Dimension CB (mm)=16atribut:
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Cushion: Rubber cushion
- Connection aperture: Rc1/8
- Guaranteed Pressure Resistance (MPa): 1.6
- Minimum Working Pressure (MPa): 0.1
- Operating Piston Speed (mm/s): 50 to 500
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
- Tube Inner Diameter (mm): 40
- Working Fluid: Compressed air
- OPTIBELT ZR Performance Neoprene Timing Belts MXL 488 Width Range 401-500Deskripsi:Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.atribut:
- Pitch Length (inch): 4.88
- Pitch Length (mm): 123.95
- Number of Teeth: 61
- Sleeve width (mm): 470
- AstroAI Multimeter Digital (Multitester)Deskripsi:This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
- KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksiatribut:
- Position: Front
- LARKIN Digital Volt Meteratribut:
- Display: LED
- Size (mm): 96x96
Daftar Harga shock absorber smc Terbaru October 2026
| SMC RB - shock absorber | Rp779.900 |
| SMC Foot Bracket for Shock Absorber | Rp219.900 |
| OPTIBELT ZR Performance Neoprene Timing Belts MXL 488 Width Range 5-100 | Rp12.900 |
| SMC Shock Absorber RB Series | Rp239.900 |
| SMC Adjustable Shock Absorber RB-OEM Series | Rp15.999.900 |
| Airtac Shock Absorber Self Correcting Type ACA series | Rp259.900 |
| SMC Shock Absorber | Rp979.900 |
| SMC Shock Absorber Soft Type R (Peredam) | Rp1.199.900 |
| FESTO Filter Regulator LFR Series (Regulator Filter Udara) | Rp2.899.900 |
| SKF Electronic Stethoscope TKST 11 (Detektor Kebocoran Ultrasonik) | Rp31.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/lsP108819784-1.jpg)
/qrP104818963-7.jpg)
/n5P108904833-1.jpg)

/P102362761-1.jpg)
%20Lurus/PISCO%20Throttle%20Valve%20Free/P102530919-1.jpg)
%20Base%20CMK2-00-25-25/P103119148-11.jpg)
%20Base%20CMK2-CC-40-25/P103136570-1.jpg)

/0fP111540015-1.jpg)
/P102927470-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)