Airtac Shock Absorber Self Correcting Type ACA series

Sebelum PPN:
Rp259.900
Spesifikasi
Energy Absorbed per Hour (N m)30000
Equivalent Mass (kg)(maximum) 60
Male Thread SizeM12
Maximum Absorbed Energy (N m)10
Maximum Collision Speed (m/s)2
RoHS Directive (10 substances)Correspondence
Rod Tip ShapePlastic cap
SpeedCollision: Medium speed (medium load)
Stroke (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Appropriate energy absorption within a wide range is possible.
QPQ treated body for improved wear resistance.
Improved corrosion resistance, suitable for use in harsh environments.
Compact structure, improved absorption capacity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait