CKD Tight Cylinder Basic (Single Rod) Base CMK2-00-25-25

Sebelum PPN:
Rp1.099.900 - Rp2.699.900
Spesifikasi
RefuelingUnnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Stroke (mm)25
Minimum Working Pressure (MPa)0.1
Allowable Energy Absorption (J)0.308
Ambient Temperature (°C)-10 to 60 (but not freezing)
Connection apertureRc1 / 8
CushionRubber cushion
Guaranteed Pressure Resistance (MPa)1.6
Maximum Working Pressure (MPa)1
Operating Piston Speed (mm/s)50 to 500
Operation MethodBackward movement
Stroke length tolerance0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
Tube Inner Diameter (mm)25
Working FluidCompressed air
formatBasic form

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension T (mm)=6; Dimension MN (mm)=10; Dimension X (mm)=131; Dimension B (mm)=17; Dimension K (mm)=14; Dimension MO (mm)=5; Dimension F (mm)=32; Dimension MM (mm)=12; Dimension A (mm)=23; Dimension HA (mm)=35; Dimension XF (mm)=46; Dimension D (mm)=26.4; Dimension MB (mm)=M26 x 1.5; Dimension LL (mm)=69; Dimension C (mm)=20; Dimension V (mm)=16; Dimension U (mm)=30; Dimension WF (mm)=23; Dimension KK (mm)=M10 x 1.25

Ulasan Produk

Tidak ada ulasan

Halaman Terkait