Beli sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Hallite Rod Seal 605Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- HAGIHARA See-Through Clear Sheetatribut:
- Material: Sheet:Polyethylene (PE), Eyelet:Aluminium (Inside diameter 12mm)
- Color: Semi transparent
- Purpose of Use: For wall curing and partitions using lighting properties at the construction on site.
- Maspion Sapu Lantai+Serokatribut:
- Color: Random Color
- Material: PP Homoplymer
- INOAC Foam Urethane Filter Sheetatribut:
- Color: Black
- Material: Urethane foam
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Density: 30kg/m3
- INOAC Foam UrethaneDeskripsi:-Vibration can be reduced with excellent damping effect.-Staining is extremely minimal so that it does not leave trace.-A halogen-free non-combustible material(special urethane)is used.-Vibration-proof material for rubber feet of heavy load such as machinery.atribut:
- Allowable Weight (daN): 120
- Wheel Diameter D (mm): 100
- Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing
- Milliard Selang Dofatribut:
- Color: Random Color
- Tolerance Weight (kg): ±0.2
- Length (m): 50
- Kleaner Broom & DustpanDeskripsi:Klenaer Sapu dan Pengki Set dibuat untuk memaksimalkan kemudahan menyapu anda. Tongkat pengki lengkap dengan handle untuk nyaman dipegang dan bentuk pengki yang ada sedikit atapnya untuk mencegah kotoran / sampah besar agar tidak jatuh.atribut:
- Width Head Broom(cm): 26
- Height Dustbin(cm): 75
- Interx Sheet ProtectorDeskripsi:Deskripsi Produk : - Merek InterXfolder - Plastik sheet protector dengan Ukuran A4 - Warna transparan dengan lubang pita putih Keunggulan Produk : - Melindungi dokumen dari kerusakan- Bahan lebih tebal dan lebih bening - Dapat dipasang di 2, 3, 4,11 lubang ring mekanik - Aman untuk arsip dan ACID free (bebas asam) dan PVC free - Ideal untuk melindungi, mengatur dan pengarsipan dokumen, kertas, catatan, resep makanan, dllatribut:
- Thickness (micron): 50 micron
- monotaro.id Sheet Protector FolioDeskripsi:Sheet protector berguna untuk melindungi dokumen dari kerusakan. Dengan bahan lebih tebal dan bening, memungkinkan dipasang di beberapa lubang ring mekanik. Cocok untuk pengarsipan dokumen, sertifikat maupun catatan.atribut:
- Color: Clear
- Size: F4
- Material: Polypropylene
- Thickness (micron): 50
- IRIS OHYAMA Polycarbonate SheetDeskripsi:- lembar polikarbonat dengan daya tahan terhadap panas, dingin dan benturan- memiliki transparansi seperti kaca dan transmitansi terhadap cahaya- mudah dipotong dan dilubangi, ringan dan tidak mudah berubah bentuk ketika mendapat beban- cocok sebagai bahan konstruksi- mengandung agen pelindung dari cuacaatribut:
- Material: Polycarbonate
- W x L: 910x1820mm
- Lucsa Pel LebarDeskripsi:Pel semi-professional untuk membersihkan ruang berukuran luas. Serat pel mengandung katun, sehingga dapat digunakan untuk mengepel basah maupun untuk menyapu kering.- Ada resleting pada sumbuVarian warna sumbu: biru muda dan hijau muda
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- Scotch-Brite PengkiDeskripsi:Handle yang panjang. Bagian ujung karet untuk membantu mengangkat kotoran dengan lebih mudah. 3X Cepat Bersih, 3X Lebih Tahan Lamaatribut:
- Size (g): 213
- Sakagami Hydraulic Seal SKY TypeDeskripsi:SKY-Packings are the most prominent hydraulic packings for both pistons and rods. SKY-Packings can be installed in one piece groove. They achieve a cost cut and compacter cylinder design by reducing parts for divided grooves.Remarks- The D1 tolerance of SKY-8-5 should be ± 0.1.- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - Split grooves are recommended for SKY-18 and smaller products.- D H9/f8 changes according to the variation of the bearing structure. - For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Pressure (MPa): 14
- Temperature Range (°C): -10 to 80
- Maximum Speed (m/s): 1
- Nagata German Dustpanatribut:
- Dimensions (mm): 340x250x750
- INOAC Foam Urethane(Cushion Sheet)atribut:
- Material: Urethane foam (ether-based)
- Color: Ash
- Thickness (mm): 20
- Density: 22kg/m3
- Working Temperature Range: -20 to 70degrees
- Purpose of Use: Crevice joint material, packing material, seal material, and various cushioning materials.
- Future Star Sensor Tekanan Kompresoratribut:
- Pressure (MPa): 0.1-6
Daftar Harga sheet Terbaru March 2026
| TRUSCO Foam Polyethylene Sheet | Rp219.900 |
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp189.900 |
| Hallite Rod Seal 605 | Rp21.900 |
| HAGIHARA See-Through Clear Sheet | Rp449.900 |
| Maspion Sapu Lantai+Serok | Rp64.900 |
| INOAC Foam Urethane Filter Sheet | Rp919.900 |
| INOAC Foam Urethane | Rp1.299.900 |
| Milliard Selang Dof | Rp159.900 |
| Kleaner Broom & Dustpan | Rp85.900 |
| Interx Sheet Protector | Rp8.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102025475-1.jpg)











/P102025499-1.jpg)
/P102025482-1.jpg)



/r8P104710980-1.jpg)