INOAC Foam Urethane

Sebelum PPN:
Rp1.799.900 - Rp2.399.900
Spesifikasi
Allowable Weight (daN)120
Wheel Diameter D (mm)100
Metal Fitting Surface TreatmentTrivalent Chrome Plated Finishing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Vibration can be reduced with excellent damping effect.
-Staining is extremely minimal so that it does not leave trace.
-A halogen-free non-combustible material(special urethane)is used.
-Vibration-proof material for rubber feet of heavy load such as machinery.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait