Beli servo motor mitsubishi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- Mitsubishi Electric Geared Motor (Motor Listrik)Deskripsi:The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.atribut:
- Frequency (Hz): 50/60/60
- Power Supply: Three-phase
- Tsunoda Kunci T Hex Ball End (Kunci T Allen/ Imbus)atribut:
- Applicable Screw Size (Flat Head Bolt): M12
- Applicable Screw Size (button bolt): M12
- Applicable Screw Size (hexagon socket head bolt): M10
- Applicable screw size (set screw): M16
- Dimensions (LxW) (mm): 291x175
- Opposite Side Dimension (mm): 8
- Shape: T-type
- Size Standard: Milli
- TRUSCO Part Number: 853-3118
- Tip Shape: With ball point
- Nabeya Bi-tech Kaisha (NBK) Flange Type Flexible Shaft Joint Boltatribut:
- Bolt Diameter Dimension a (Φmm): 35.5
- Bolt Diameter Dimension a1 (Φmm): 40
- Dimensions f (mm): 41
- Dimensions g (mm): 8
- Dimensions m (mm): 61
- Bolt Material: SS400
- Dimension Q (mm): 56
- Dimensions p (mm): phi 71
- Dimensions t (mm): 5
- Dimensions w (mm): phi 56
- Material (Bush): NBR
- Material (washer): SS400
- Nominal Diameter d: M30
- Nut Material: SS400
- Overall Length L (mm): 150
- Screw Tightening Torque (N m): 650
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Mitsubishi Electric HG-SR 2000r/min Series (Medium Inertia/Medium Capacity) Servo Motor With Electromagnetic Brakeatribut:
- Output (kW): 5
- Shape of Shaft: Straight Shaft
- Power Supply: Alternating Current
- Voltage (V): 200
- Mounting Method: Flange Mounting
- Kinds: Servomotor
- Rotation Speed (rpm): 2000
- With Reducer: None
- With or Without Brakes: Can be
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
- Orientalmotor Servo MotorDeskripsi:These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CEatribut:
- Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
- Product Line: Oriental Motor®
- Rated Output Power (W): 400 (1/2HP)
- Thermal Class: 130 (B)
- Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)Deskripsi:Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.atribut:
- Working Pressure (Bar): 22.5
- Folding Pressure (bar): 37
- Breaking Pressure (bar): 60
- Hose Diameter (mm): 19 to 150
- Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
- Temperature Range (°C): -30 to +80
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
Daftar Harga servo motor mitsubishi Terbaru October 2026
| Mitsubishi Electric Servo Motor | Rp7.199.900 |
| Mitsubishi Electric AC/DC Servo Motor | Rp18.999.900 |
| Kinco Servo Motor SMC Series | Rp5.199.900 |
| Mitsubishi Electric Geared Motor (Motor Listrik) | Rp7.999.900 |
| Kinco Servo Motor SMG Series | Rp9.999.900 |
| Tsunoda Kunci T Hex Ball End (Kunci T Allen/ Imbus) | Rp659.900 |
| Nabeya Bi-tech Kaisha (NBK) Flange Type Flexible Shaft Joint Bolt | Rp1.699.900 |
| Mitsubishi Electric AC Servo MELSERVO Accessories | Rp389.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/psP108105928-2.jpg)

/1xP112791069-1.jpg)
%20Flange%20Type%20Flexible%20Shaft%20Joint%20Bolt/e8P106865512-1.jpg)

/P102080290-1.jpg)
/ftP104661569-2.jpg)



%20Servo%20Motor%20With%20Electromagnetic%20Brake/ghP109188593-1.jpg)


/puP103664930-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hose%20Firebreak%20Coupling%20(Selang%20Pemadam%20Kebakaran)/p9P108106909-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)