Kikkoman Biochemifa Atp Wiping Inspection System Lumitester Smart

Sebelum PPN:
Rp54.999.900
Spesifikasi
Data Memory2000 data
Power Supply2 AA alkaline batteries or 2 AA nickel-metal hydride rechargeable batteries
Body Dimensions (mm)65x176x40
Accessories2 AA alkaline batteries, cleaning brush, USB cable, strap, quick manual
Weight (g)255
AS ONE Part Number2-8524-21
Data OutputRLU (RelativeLightUnit)
Measurement Time (s)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for food production, beverage production, restaurant / lunch facilities, overseas audits, factory audits, and store audits. Suitable for infection control room, central materials room, endoscope room, dialysis room, ME room, dentistry and nutrition department in every site.
Warning
* Use the special reagent LuciPack A3 Surface, A3 Water, Pen, Pen-AQUA. LuciPac Wide cannot be used. * Do not use this system for any purpose other than cleaning. * This system cannot be used for general viable cell count measurement or detection of specific pathogenic bacteria.
Feature
Easy operation, numerical result display in 10 seconds. Data management linked with the application is possible. Access anywhere with cloud management. Easy hygiene inspection in 3 steps anytime and anywhere. An essential item to prevent problems caused by insufficient cleaning.

Ulasan Produk

Tidak ada ulasan