Beli sensor lvdt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Autonics Displacement Sensor Head and Unit BD SeriesDeskripsi:The BD series laser displacement sensors can measure thickness, width, level difference, disparity, curve, evenness of target objects by detecting the amount of displacement. The sensors offer accurate and stable measurement with minimal influence from target color or material. The sensor head and amplifier unit are detachable for easier maintenance and up to 8 sensor amplifier units can be interconnected with mutual interference prevention function.atribut:
- Noise Immunity: Square fault with fault simulator (pulse width: 1µs, voltage: ±500V, cycle: 10ms)
- Vibration (mm): 1.5 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
- Dielectric Strength (V/Hz): 1000 AC-50/60 for 1minute
- Environment Temperature Level (°C): -10 to 50, enclosed space: -15 to 60
- Insulation Resistance (MΩ): Min. 20 (at 500VDC megger)
- OMRON Micro Displacement Sensoratribut:
- Type of Connection: Connector
- Detection Method: Triangular distance measurement
- Gefran Gefran linear transducer 50mm (length) 40 Vatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- US Cell Analog Load Cell S Typeatribut:
- Application: Hopper scale
- Mitutoyo 542 Series Display Unit Eco Counteratribut:
- Minimum display amount (mm): 0.01 / 0.001
- Mitutoyo Part Number: EC-101D
- Output Method: Switching between Digimatic output and tolerance judgment output by parameter
- Tolerance Judgment Display: 3-stage LED display (orange, green, red)
- Display Range (mm): +/- 9999.99/+/- 999.999: Maximum
- Tolerance Judgment Output: OK, + NG, -NG (open collector)
- Accessories: AC adapter rubber feet
- Dimensions (W x H x D) (mm): 96x48x84.6
- Input Method: Preset, display hold (when tolerance judgment output)
- Operating Temperature Range (°C): 0-40 (20-80% RH non-condensing)
- Power Supply: Dedicated AC adapter No.526688
- Quantization Error: +/- 1 count
- Storage Temperature Range (°C): -10 to 50 (20 to 80% RH non-condensing)
- Weight (g): 150
- TWIN-REX Stretch Film Manual (Plastic Wrap)atribut:
- Width (cm): 50
- Color: Transparent
- Type: Hand Grade
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- OMRON Standard Type Proximity Sensor (Sensor Proksimitas)Deskripsi:"Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
- ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Deskripsi:Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
- monotaro Punch SetDeskripsi:It is a 9 size set that is used frequently for drilling such as belts and leather.. Skin, cloth, paper drilling, leathercraft, handicraft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 3、4、5、6、7、8、9、10、12mm
- Hardness HRC: 42~48
- Material: S45C
- MIM Air Shower AutomaticDeskripsi:- 1 module, 1 Koridor- Jet Air Nozzle (Ø 38mm) 8pcs- Blower (Centrifugal Fan-ebm papst) 1pc- Pre Filter (Washable) 1pc- Main Filter (Hepa Filter) 1pcatribut:
- Material Floor, Top, Side, Door: Stainless Steel 304 (t) 1.2mm
- Swing Door: Glass with dDoor Closer, Auto-Wrench (electro Magnetic Interlock)
- Dimensions Pre & Hepa Filter (inch): 24x24x3 (effeciency >99.99% AT 0.3 UM Particle)
- Class Room Pre & Hepa Filter: 100
- Air Velocity (m/s): 18-25 ±20% (Spurt Wind Speed)
- Air Shower Time (s): 0-99 Adjustable
- Power Supply (W): 375
- Voltage (V): 220
- Phase: 1
- Frequency (Hz): 50
- Speed (rpm): 250
- Current Range (A): 1.65
- Operasional System: Automatic with programable Logic Control (PLC)
- Autonics Sensor Communication Converter BD-C SeriesDeskripsi:The BD-C series communication converters allow RS232C/RS485 communication for BD series laser displacement sensors. The communication converters can be powered by the sensor amplifier unit by connecting the units using the side connector. The atDisplacement laser displacement sensor software allows users to batch parameter settings, monitor measured values and outputs in real-time, and set communication speed and addresses without connecting to host devices.atribut:
- Accessories: Side connector, Connector for RS485
- Communication Function: RS-232C, RS-485
- Communication Speed (bps): 9600, 19200, 38400, 115200 (default setting)
- Function: - Real-time monitoring; - Execute every feature of BD series; -and set parameters with external device (Master)
- Humidity Level: Under 85%RH, enclosed space: under 85%RH
- Indication: 4 LED status indicator
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -15 to 60
- Material: Case: Polycarbonate
- Power Consumption (W): Max. 2.3
- Power Supply: Using power from the amplifier unit
- Sold Separately: Communication converter (SCM-38I, SCM-US48I, SCM-WF48)
- Standard Protection: IP40 (Standard IEC)
- Vibration (m/s²): 300 (approximately 30G) in each direction X, Y, Z for 3 times
- Vibration (mm): 1.5 amplitude at frequencies from 10-50Hz (for 1minute) in each direction X, Y, Z for 2h
- Autonics E-stop Push Button Switch SF2ER SeriesDeskripsi:The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
Daftar Harga sensor lvdt Terbaru October 2026
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| Autonics Displacement Sensor Head and Unit BD Series | Rp5.399.900 |
| Solartron Metrology Solartron Metrology Displacement Sensor (LVDT) | Rp5.299.900 |
| OMRON Micro Displacement Sensor | Rp729.900 |
| Gefran Gefran linear transducer 50mm (length) 40 V | Rp9.699.900 |
| US Cell Analog Load Cell S Type | Rp3.499.900 |
| Mitutoyo 542 Series Display Unit Eco Counter | Rp6.099.900 |
| TWIN-REX Stretch Film Manual (Plastic Wrap) | Rp46.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ddP102413481-11.jpg)

/8gP116166304-1.jpg)

%2040%20V/nmP116221850-1.jpg)

/Mitutoyo%20542%20Series%20Display%20Unit%20Eco%20Counter/daP103933478-1.jpg)
/03P108499003-1.jpg)




/m8P105954800-1.jpg)
/ntP106805857-1.jpg)


/haP110127622-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)