Autonics Sensor Communication Converter BD-C Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
AccessoriesSide connector, Connector for RS485
Communication FunctionRS-232C, RS-485
Communication Speed (bps)9600, 19200, 38400, 115200 (default setting)
Function- Real-time monitoring; - Execute every feature of BD series; -and set parameters with external device (Master)
Humidity LevelUnder 85%RH, enclosed space: under 85%RH
Indication4 LED status indicator
CertificationCE
Environment Temperature Level (°C)-10 to 50, enclosed space: -15 to 60
MaterialCase: Polycarbonate
Power Consumption (W)Max. 2.3
Power SupplyUsing power from the amplifier unit
Sold SeparatelyCommunication converter (SCM-38I, SCM-US48I, SCM-WF48)
Standard ProtectionIP40 (Standard IEC)
Vibration (m/s²)300 (approximately 30G) in each direction X, Y, Z for 3 times
Vibration (mm)1.5 amplitude at frequencies from 10-50Hz (for 1minute) in each direction X, Y, Z for 2h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BD-C series communication converters allow RS232C/RS485 communication for BD series laser displacement sensors. The communication converters can be powered by the sensor amplifier unit by connecting the units using the side connector. The atDisplacement laser displacement sensor software allows users to batch parameter settings, monitor measured values and outputs in real-time, and set communication speed and addresses without connecting to host devices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait