Beli sensor level air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endress Hauser FTL31 Series Vibronic Level Switch Level SensorDeskripsi:VibronicPoint level detectionLiquiphant FTL31FTL31-AA4U3BAWSJHDPoint level switch for liquids in compact design with stainless steel housingatribut:
- Ambient Temperature (°C): -40 to 70
- Ambient Temperature (°F): -40 to 158
- Certificates/Approval: CSA C/US, EAC
- Characteristic/Application: Level switch for liquids and is used in tanks, vessels and pipes.
- Communication: AC/DC, DC-PNP
- Design Approval: EN 10204-3.1
- Main Wetted Parts: 316L
- Marine Approval: ABS/ LR/ BV/ DNV
- Measuring Principle: Vibration Liquids
- Measuring/Application Task: Point Level / Liquids
- Minimum Density of Medium (g/cm³): >0.7 (>0.5 optional)
- Options: Adjustment switching delay Cleaned from oil+grease, PWIS free
- Process Connection: Threads: G1/2, G3/4, G1, MNPT1/2, MNPT3/4, MNPT1, R1/2, R3/4, R1
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum ... 40
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 580
- Process Temperature (°C): -40 to 150
- Process Temperature Range (°F): -40 to 302
- Safety Approval: Overfill protection WHG Leakage
- Supply/Communication (V): 20 to 253 AC/DC, 2-wire 10 to 30 DC-PNP 3-wire
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- Fort Sensor for Water Level Control (Sensor Level Air)atribut:
- Voltage (V): AC 220-DC 24
- Nohken Electrode Type Level Sensor for Liquid FE TypeDeskripsi:* If additional dimensions are required, please purchase an electrode rod separately. (Order code: 71140419, 71144028, 7144037)Ideal for controlling the liquid level in water treatment plants and large liquid tanks.* If additional dimensions are required, please purchase an electrode rod separately. (Order code: 18735186, 18735195, 18735204)atribut:
- Measurable Fluid: Liquid
- Number of Poles: 1
- Operating Temperature (°C): -20~50
- Set Contents: Electrode rod L = 1000mm, connector, locknut/screw (2 sets)
- Structure: IP45 equivalent
- Type: External electrode rod set
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- TOKYO SCREEN Test Sieve Tray (Nampan Ayakan)atribut:
- TGK Part No.: 635-54-12-61
- Type: Saucer only
- Frame Size (mm): 200Φx100H
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- RS PRO Horizontal Stainless Steel Float SwitchDeskripsi:RS PRO Horizontal Float Switch, Stainless Steel, Direct Load, Float, 300 mm, 300 VThis RS PRO float switch detects the rise or fall of liquid in tanks or other containers. It will trigger a pump, alarm or some other peripheral device when it reaches a certain level.The switch mounts horizontally and the unit's right-angled stem makes it suitable for shallower environments. This also means you can mount it at the top or bottom of your tank. With a direct-load, single-pole, single-throw (SPST) output, there's one input and output terminal – useful for simple on-off switches. It features a robust 300 mm cross-linked polyurethane (XLPE) cable and has an internal wire size of 22 AWG.A durable silicone washer prevents the float from leaking and it has a corrosion-resistant stainless steel body. The device will operate safely from -10°C to +120°C. It can work with AC and DC voltage up to 300 V, current up to 500 mA and pressure of 10 bar Kg/cm².atribut:
- Body Material: Stainless Steel
- Cable Length (mm): 300
- Device Type: Float
- Maximum Pressure (bar): 10
- Mounting Type: Horizontal
- maximum Current (mA) : 500
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- MDT Body Ball Valve Full BoreDeskripsi:"MDT" 2-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- Pressure (bar): 40
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Temperature (°C): 150
- OMRON Photo, microsensor liquid level sensor EE-SPX613Deskripsi:A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe withatribut:
- Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
- Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
-
Ambient Temperature (°C):
During operation: -10 to +55
Storage: -25 to +65 (with no icing or condensation) - Cable Length (m): 1
- Case Material: Polycarbonate
-
Control Output:
Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
NPN open collector output type - Cover Material: Polycarbonate
- Current Consumption (mA): Average value 30 or less, head value 80 or less
- Detection Method: Transmission type
- Emitting Element: GaAs infrared light emitting diode
- Included Accessories: 2 binding bands, 2 non-slip tubes
- Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
- Operation Mode: ON when light is blocked / ON when light is received (switch method)
- Output: NPN
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
- Protection Class: IEC standard IP50
- Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
- Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
- Type of Connection: Cord drawer type
- Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- Endress Hauser FMR50 Series Radar Level SensorDeskripsi:Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGFNFBasic model for level liquid applicationsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Main Wetted Parts: PVDF, Viton, PP, PBT
- Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
- Process Temperature (°C): -40 to +130
- Process Temperature Range (°F): -40 to +266
- Safety Approval: Overfill protection WHG SIL
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
Daftar Harga sensor level air Terbaru October 2026
| Endress Hauser FTL31 Series Vibronic Level Switch Level Sensor | Rp13.999.900 |
| LARKIN Water Level Control Radar Type | Rp119.900 |
| Fort Sensor for Water Level Control (Sensor Level Air) | Rp31.900 |
| Nohken Electrode Type Level Sensor for Liquid FE Type | Rp3.599.900 |
| Nohken Small level sensor | Rp399.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| Tokyo Glass Kikai (TGK) Test Sieve (Ayakan Uji) | Rp1.399.900 |
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp21.999.900 |
| TOKYO SCREEN Test Sieve Tray (Nampan Ayakan) | Rp4.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/n8P103845836-1.jpg)


/c5P103846437-1.jpg)
%20Test%20Sieve%20(Ayakan%20Uji)/7pP109291277-1.jpg)
/axP106800393-1.jpg)

/fkP110036560-1.jpg)


/p0P102121900-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)