Beli sensor level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Photo, microsensor liquid level sensor EE-SPX613
    Mulai

    Rp1.499.900

    OMRON Photo, microsensor liquid level sensor EE-SPX613
    Deskripsi:
    A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe with
    atribut:
    • Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
    • Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
    • Ambient Temperature (°C): During operation: -10 to +55
      Storage: -25 to +65 (with no icing or condensation)
    • Cable Length (m): 1
    • Case Material: Polycarbonate
    • Control Output: Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
      NPN open collector output type
    • Cover Material: Polycarbonate
    • Current Consumption (mA): Average value 30 or less, head value 80 or less
    • Detection Method: Transmission type
    • Emitting Element: GaAs infrared light emitting diode
    • Included Accessories: 2 binding bands, 2 non-slip tubes
    • Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
    • Operation Mode: ON when light is blocked / ON when light is received (switch method)
    • Output: NPN
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
    • Protection Class: IEC standard IP50
    • Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
    • Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
  2. Solinst Water Level
    Mulai

    Rp25.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  3. Noken Small Level Sensor
    Mulai

    Rp459.900

    Noken Small Level Sensor
    Deskripsi:
    Ideal for embedding in small mass-produced equipment.
    atribut:
    • Material: (Body) Polypropylene, (Float) Foamed polypropylene, (Stopper) Polyacetal, (Mounting nut) Polypropylene, (Union)-
    • Specific gravity measurement range: 0.8 or above
    • Draft (mm): 24
  4. OMRON Proximity sensor liquid level sensor E2K-L
    Mulai

    Rp3.399.900

    OMRON Proximity sensor liquid level sensor E2K-L
    Deskripsi:
    Bypass pipe mounting type. Amplifier built-in type, space-saving
  5. Riko Float Switch
    Mulai

    Rp829.900

    Riko Float Switch
    atribut:
    • Maximum switch Current: DC/AC0.5A
    • Material: PP (polypropylene)
    • Power Supply: AC100V 50/60Hz
  6. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
  7. IRC Ban Tubeless
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    IRC Ban Tubeless
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  8. Autonics Photoelectric Sensors Color Mark Type BC Series
    Mulai

    Rp3.099.900

    Autonics Photoelectric Sensors Color Mark Type BC Series
    Deskripsi:
    The BC series color mark sensors offer outstanding color matching accuracy for highly reliable and stable color detection. The sensors generate RGB light emitting diodes with 12-bit resolution processing for high color matching accuracy and offer 2 different detection modes with 3-step sensitivity adjustment. The W 1.24 x L 6.7 mm spot size allows the sensors to detect tiny targets and color marks. With an IP67 protection structure, the sensors can provide stable and error-free operation even in wet or dusty environments.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Incandescent lamp: Max. 3,000
    • Ambient Temperature (°C): -10 to 55, storage: -25 to 75
    • Connection Type: Connector type(M12)
    • Current Consumption (mA): Max. 30
    • Hysteresis Distance (%): Max. 20 of sensing distance(may vary by sensing mode or sensitivity)
    • Light Source: Full Color LED (red, green,blue)
    • Operation Mode: color only,color + intensity
    • Output mode: Color match output, color mismatch output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP67
    • Response Time (ms): 500
    • Sensing Distance (mm): 15
    • Sensing Mode: C(color only) mode, C+I(color + intensity) mode
    • Sensing Target: Color(opaque,translucent Material)
    • Sensing Type: Convergent reflective Type
    • Sensitivity Adjustment: 3-level
    • Spot Size (mm): 1.24x6.7 (rectangular)
    • Timer Function: Timer Function
  9. PIRELLI Ban Motor Touring
    52%
    Mulai

    Rp419.900

    PIRELLI Ban Motor Touring
    Deskripsi:
    - Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.
    atribut:
    • Type: Cross-Ply
    • Ring: 17.0
    • Tire Type: Tubeless
  10. ASPIRA Ban Tubeless
    Mulai

    Rp239.900

    ASPIRA Ban Tubeless
    Deskripsi:
    Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang untuk membelah air dan membantu pengereman, serta pattern ban belakang yang mengoptimalkan akselerasi dan traksi saat menikung. Aspira Premio Sportivo memberikan performa berkendara dan keamanan yang superior, baik di jalanan kering maupun basah.
  11. TEKIRO Tang Rivet
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  12. ASPIRA Ban Luar Tubeless Maxio Rave Motor Scootic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    ASPIRA Ban Luar Tubeless Maxio Rave Motor Scootic
    Deskripsi:
    Aspira Maxio Rave ban motor tubeless dengan tampilan sporty yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 70/80-14- Cocok untuk Yamaha Mio, Yamaha Mio J, Yamaha Fino, Yamaha Mio Soul, Suzuki Spin
  13. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  14. KRUEGER Liquid Level Switch Accessories
    Mulai

    Rp1.399.900

    KRUEGER Liquid Level Switch Accessories
    atribut:
    • UNSPSC: 41111938
  15. Autonics Proximity Sensors Inductive PS Series
    75%
    Mulai

    Rp73.000

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  16. Noken Quick Float Type Level Sensor for Liquid FQ Type
    Mulai

    Rp18.999.900

    Noken Quick Float Type Level Sensor for Liquid FQ Type
    Deskripsi:
    The float is designed to have a large buoyancy, so it is not affected by floating substances in the liquid or the viscosity of the measured liquid.The detection signal is not affected by chattering caused by waves or flow because the float does not output unless the upper and lower limits are reversed.The control width can be set arbitrarily. It can be easily done without using screws, bolts, etc
    atribut:
    • Contact Capacity: (AC)50VA (DC)50W
    • Material: (Float) ABS, PP, (Cable) Soft PVC coating, (Weight) PVC, (Rope) PE, (Clip / Flange) PVC, (Terminal box) ABS
    • Operating Angle: (When ON at the upper limit) 35 degrees to 70 degrees, (When OFF at the lower limit) -30 degrees to -70 degrees *When the free cable length is 150 mm
    • Working Current (A): 0.5
    • Shock Resistance (m/s2): 100
    • Contact (mV/μA): 10/10
    • Applicable Voltage (V): 300
    • Buoyancy (N) (mm): About 1.27
    • Cable Length (m): 6
    • Drip-proof Structure: IP45
    • Flange: JIS 10K 100A or equivalent (4 mounting holes)
    • Measurable Fluid: liquid
    • Operating Temperature (°C): ‐10 to 50
    • Outer Diameter x Length L (mm): 70x107 (float)
    • Suitable Wire Diameter: G3 / 4 equivalent
    • Type: 4-point type
    • Withstand Pressure (kPa): 200
  17. Nohken Cable Suspended Float Sensor
    Mulai

    Rp4.799.900

    Nohken Cable Suspended Float Sensor
    Deskripsi:
    The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.
    atribut:
    • Operating Temperature (°C): -10 to 50
    • Maximum Pressure (kPa): 200
    • Minimum S.G: 0.7
    • Cable Length (m): 6 (max. 20m)
    • Life Expectancy: 1x105 Operations
    • Allowable Impact (m/s²): 100
Daftar Harga sensor level Terbaru October 2025
OMRON Photo, microsensor liquid level sensor EE-SPX613Rp1.499.900
IRC Ban Motor TubetypeRp159.900
Solinst Water LevelRp25.999.900
OMRON Liquid Level Sensor E2K-LRp4.299.900
Noken Small Level SensorRp459.900
OMRON Proximity sensor liquid level sensor E2K-LRp3.399.900
Riko Float SwitchRp829.900
Nohken Small Level Sensor OL SwitchRp399.900
IRC Ban TubelessRp169.900
Autonics Photoelectric Sensors Color Mark Type BC SeriesRp3.099.900

Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)

Halaman Terkait