Endress Hauser FMU30 Series Ultrasonic Level Sensor

Sebelum PPN:
Rp43.999.900
Spesifikasi
Accuracy (mm)±3 or ±0.2 % of set measuring range
Ambient Temperature (°C)-20 to 60
Ambient Temperature (°F)-4 to 140
Application LimitTake notice of range diagram
Certificates/ApprovalATEX, CSA C/US, IEC Ex, NEPSI
Characteristic/ApplicationCompact ultrasonic transmitter
Communication4...20 mA
Liquid Blocking Distance1 1/2inch: 0.25m (0.8ft) 2inch:0.35m (1.15ft)
Main Wetted PartsPP/EPDM
Maximum Measurement Distance (m)Sensor 1-1/2inch: 2 (6.6ft) Sensor 2inch: 3.5 (11ft)
Measuring PrincipleUltrasonic
Measuring/Application TaskContinuous / Liquids, Continuous / Solids
OptionsAccessory Enclosed: UNI flange 2\" ... 4\"
Process ConnectionG / NPT 1 1/2inch G / NPT 2inch
Process Pressure/Maximum Overpressure Limit (bar)0.7 to 3 abs
Process Pressure/Maximum Overpressure Limit (psi)10 to 44
Process Temperature (°C)-20 to 60
Process Temperature Range (°F)-4 to 140
Solid Blocking Distance (m)Sensor 1 1/2inch: 0.25 Sensor 2inch: 0.35
Supply/Communication2-wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic measurement
Time-of-Flight
Prosonic FMU30
FMU30-AAGEABGHF
Cost effective all-round instrument for level applications in liquids and bulk solids
Feature
Quick and simple commissioning via menu-guided onsite operation with four-line plain text display, 7 languages selectable
Envelope curves on the on-site display for simple diagnosis
Linearization function (up to 32 points) for conversion of the measured value into any unit of length, volume or flow rate
Non-contact measurement method minimizes service requirements
Installation possible from thread G 1½ or 1½ NPT upwards
Integrated temperature sensor for automatic correction of the temperature dependent sound velocity
Use
Field of application
The range of applications extends from monitoring levels in sewage treatment plants and process water tanks to applications for loading, storage and buffer tanks. FMU30 ultrasonic sensor offers proven software algorithms and all warning and alarm messages are shown on the four-line plain text display and guarantee fast remedy of problems. The envelope curve can also be shown on the display. As the analysis results are displayed directly on-site, this ensures quick and accurate error diagnostics.
Two-wire instrument for continuous non-contact level and flow measurement.
Process connection: Thread
Temperature: -20 to +60°C (-4 to +140°F)
Pressure: +0.7 to +3bar (+10 to +44psi)
Maximum measuring distance:
Sensor 1½" for liquids 5m (16ft) and for bulk solids 2m (6.6ft),
Sensor 2" for liquids 8m (26ft)and for bulk solids 3.5m (11ft)
Blocking distance:
Sensor 1½" 0.25m (0.8ft),
Sensor 2" 0.35m (1.15ft)
International explosion protection certificates

Ulasan Produk

Tidak ada ulasan

Halaman Terkait