Beli sensor air flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Flow Sensor Flow Monitor PFM725 Series
    Mulai

    Rp3.999.900

    SMC Flow Sensor Flow Monitor PFM725 Series
    atribut:
    • Rated Flow (L/minute): 0.5 - 25(12.5)
  2. OMRON Airflow sensor 10.8 → 26.4 Vdc
    Mulai

    Rp4.699.900

    OMRON Airflow sensor 10.8 → 26.4 Vdc
    Deskripsi:
    Omron AirflowOmron's compact and intelligent airflow sensor uses MEMS technology to measure accurate mass airflow up to 1 m/sec. The housing design is based on the centrifugal principle to separate particulates from the air. Powered from 10.8VDC to 26.4Vdc. The sensor has a 3-pin electrical connection. Features and BenefitsCurrent consumption: 15 mA (max) Output voltage range is 1 → 5 V dc Standard and optimally calibrated at the factory for easy and rapid user application.
    atribut:
    • AS ONE Part Number: 65-7266-12
  3. Smart Sensor Anemometer
    Mulai

    Rp869.900

    Smart Sensor Anemometer
    Deskripsi:
    Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
  4. Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)
    Mulai

    Rp379.900

    Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)
    Deskripsi:
    These general purpose averaging plastic flow sensors mount to square and round ducts and read pressure for monitoring and control. They must be used on air and gases compatible with plastic. Applications include HVAC zone control, fan-flow rate sensing, and retrofitting HVAC airflow measurement.
  5. Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif)
    Mulai

    Rp2.299.900

    Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif)
    Deskripsi:
    An airflow sensor is a sensor that is placed in the intake system in an electronic control system and measures the amount of air that passes through (the amount of air that is taken into the engine).
    atribut:
    • Manufacturer: Nissan
    • Representative model: AD Expert
    • Main Compatible Genuine Part No.: 22680-7S000
  6. Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Mulai

    Rp459.900

    Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Deskripsi:
    These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.
    atribut:
    • UNSPSC: 41111931
    • Brand: DWYER
    • Standards: EU Directive 2011/65/EU (RoHS II)
  7. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  8. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  9. UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

    UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Deskripsi:
    UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
    atribut:
    • Power: 1.5V battery (R03) x 3
    • Units: m/s, km/h, ft/min, knots, mph, ℃/℉
    • Display (mm): 35x32
    • Product Color : Red and grey
    • Product Size(mm): 120x53x43
    • Sampling Rate (s): 0.5
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 550x295x350
    • Standard Individual Packing : Gift box, blister, English manual
    • Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
    • Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
    • Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
    • Working Temperature (°C): 0-40
  10. GVDA Digital Handheld Anemometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    GVDA Digital Handheld Anemometer
    Deskripsi:
    GVDA High Precision Anemometer GD155 Digital Handheld Anemometer Waterproof Wind Speed Meter Outdoor Measure Windsurfing TesterThis is a professional digital anemometer with stable performance, safety and reliability. Widely used in wind energy, meteorology, industry, agriculture, highways, airports and ports, etc.
    atribut:
    • Automatic Shutdown Time (minute): 10
    • Average Measurement (km/hour): 2.50-108.0 Resolution: 0.01-0.1
    • Display Size (inch): 2.4
    • Display Type: HD LCD display with backlights
    • Display Value: 9999 (max)
    • Humidity Accuracy (%RH): 20 to 80 ±5
    • Humidity Range (%RH): 0 to 99.9
    • Item Size (mm): 143x58x26
    • Measurement Range Wind Speed (m/s): 0.70-30
    • Operating Environment Humidity (%): Maximum relative humidity of 80 (altitude <2000m)
    • Operating Environment Temperature (°C): 0 to 40
    • Other Range (%RH): ±6
    • Other Temperature Range (°C): ±1.5
    • Power: 3x1.5VAAA(LRO3) batteries
    • Sampling Time (s): About 0.5
    • Sensor: Impeller+Bearing
    • Storage Environment (°C): -10 to 50, max 70% relative humidity (with battery removed)
    • Temperature Accuracy (°C): 0 to 45 ±1
    • Temperature Range (°C): -20 to 60
    • Wind Speed Accuracy (m/s): <1.00 accuracy ±0.7; 1.00-30.00 Accuracy ±(2.0%+0.5)
  11. NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)
    Mulai

    Rp2.399.900

    NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)
    Deskripsi:
    NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.
    atribut:
    • Head Housing Model: Weather proof HN
    • Sensor Type: Spring loading hexagonal head thread type
    • Sensor Connection Type: Thread Type
    • Connection Size (inch): 1/2 NPT
    • Conduit Connection Size (inch): 1/2 NPT Female
    • Element Type: PT100Ω
    • Length (mm): 22
    • Outer Diameter (mm): 6
    • Sheath Material: SS316/SS316L
  12. FESTO Flow Sensor SFAH Series
    Mulai

    Rp7.199.900

    FESTO Flow Sensor SFAH Series
    atribut:
    • Operating Pressure (bar): -0.9 - 10
    • Method of measurement: Heat transfer
    • CE Marking (See Declaration of Conformity): As per EU EMC directive; As per EU RoHS directive
    • Temperature of Medium (°C): 0 - 50
    • Certificate Issuing Authority: UL E322346
    • Certification: RCM compliance mark; c UL us - Listed (OL)
    • Flow Direction: UniDirectional
    • KC Characters: KC EMC
    • Measured Variable: Mass Flow Rate; Volumetric Flow Rate
    • Measuring Principle: Thermal
    • Note on Materials: RoHS-compliant
    • Operating Medium : Argon; Compressed air as per ISO 8573-1:2010 [6:4:4]; Nitrogen
  13. SANFIX Digital Anemometer
    Mulai

    Rp509.900

    SANFIX Digital Anemometer
    Deskripsi:
    For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
  14. OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Mulai

    Rp3.599.900

    OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Deskripsi:
    Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
    • Voltage Between Electrodes (V): AC 8
    • Response Time (ms): 80 or less during operation 160 or less when returning
    • Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to 55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
    • Power Consumption (V/A): About 6.4
    • Rated Voltage (V): AC200
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
    • Type: For general use
    • Withstand Voltage: AC2000V 50/60Hz 1min
  15. KRISBOW Anemometer Digital
    Mulai

    Rp1.999.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  16. Endress Hauser 7135 Series Adapter for Use with Sensor Accessories
    Mulai

    Rp5.499.900

    Endress Hauser 7135 Series Adapter for Use with Sensor Accessories
    Deskripsi:
    Endress+Hauser, 7135 Series Adapter for Use with Sensor AccessoriesThe Endress+Hausers provides a picomag electromagnetic flowmeter for many applications in secondary circuits with conductive liquids in all industries. It consist of the space-saving Picomag for its flexible installation capabilities. It is ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.High shock and vibration resistanceTime-saving, easy configuration even in places difficult to reachCost-efficient
    atribut:
    • Accessory Type: Adapter
    • Application: Adapter
    • Connection Gender: Female (Connection 2), Male (Connection 1)
    • Connector Type: Straight
    • For use with: Sensor Accessories
    • Series: 7135
Daftar Harga sensor air flow Terbaru October 2026
SMC Flow Sensor Flow Monitor PFM725 SeriesRp3.999.900
OMRON Airflow sensor 10.8 → 26.4 VdcRp4.699.900
Smart Sensor AnemometerRp869.900
OMRON Level Controller 61F Type (Pengontrol Level)Rp599.900
Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)Rp379.900
Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif)Rp2.299.900
Dwyer Air Flow Sensor (Sensor Aliran Udara)Rp459.900
OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan)Rp619.900
GEMS SENSORS Gems Sensors Flow Sensor Liquid Ft-110 SeriesRp5.299.900
PRIO Flow Meter (Meter Aliran)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait