OMRON Airflow sensor 10.8 → 26.4 Vdc

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number65-7266-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron AirflowOmron's compact and intelligent airflow sensor uses MEMS technology to measure accurate mass airflow up to 1 m/sec. The housing design is based on the centrifugal principle to separate particulates from the air. Powered from 10.8VDC to 26.4Vdc. The sensor has a 3-pin electrical connection. Features and BenefitsCurrent consumption: 15 mA (max) Output voltage range is 1 → 5 V dc Standard and optimally calibrated at the factory for easy and rapid user application.
Feature
Specification
*Control output: Analog*Installation method: Compact*Power supply voltage: 10.8 -> 26.4 V dc*Operating temperature Min: -10°C*Operating temperature Max: +60°C*Code number: 619-1916

Ulasan Produk

Tidak ada ulasan