GVDA Digital Handheld Anemometer

Rating:
100% of 100
(1)
Sebelum PPN:
Rp539.900
Spesifikasi
Automatic Shutdown Time (minute)10
Average Measurement (km/hour)2.50-108.0 Resolution: 0.01-0.1
Display Size (inch)2.4
Display TypeHD LCD display with backlights
Display Value9999 (max)
Humidity Accuracy (%RH)20 to 80 ±5
Humidity Range (%RH)0 to 99.9
Item Size (mm)143x58x26
Measurement Range Wind Speed (m/s)0.70-30
Operating Environment Humidity (%)Maximum relative humidity of 80 (altitude <2000m)
Operating Environment Temperature (°C)0 to 40
Other Range (%RH)±6
Other Temperature Range (°C)±1.5
Power3x1.5VAAA(LRO3) batteries
Sampling Time (s)About 0.5
SensorImpeller+Bearing
Storage Environment (°C)-10 to 50, max 70% relative humidity (with battery removed)
Temperature Accuracy (°C)0 to 45 ±1
Temperature Range (°C)-20 to 60
Wind Speed Accuracy (m/s)<1.00 accuracy ±0.7; 1.00-30.00 Accuracy ±(2.0%+0.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GVDA High Precision Anemometer GD155 Digital Handheld Anemometer Waterproof Wind Speed Meter Outdoor Measure Windsurfing Tester

This is a professional digital anemometer with stable performance, safety and reliability. Widely used in wind energy, meteorology, industry, agriculture, highways, airports and ports, etc.
Feature
1.Wind speed / wind temperature / air volume measurement
2.°C/°F Temperature unit selection
3.6 units of air velocity: M/s, Km/h, ft/s,ft/min, Knots, mile/h
4. 2.4inch HD LCD Display with Backlight
5.Date hold
6.MAX/MIN /AVG Measurement
7.°C/°F selection
8.Manual/Auto power shut off
9.Low battery indication

Ulasan Produk