Beli selang tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD U-Soft Urethane Tubeatribut:
- Length (m): 100
- PISCO 20 M Of Nylon Tube Blackatribut:
- Material: PA12 (Nylon)
- Color: Black
- Total Length (m): 20
- Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
- Usage Pressure: 1.5MPa (20degrees at 65% RH)
- Operating vacuum pressure: -100kPa
- Working Temperature Range: -15 to 90degrees (Do not freeze)
- PISCO Polyurethane Tube Blackatribut:
- Length (m): 100
- Outside Diameter x Inside Diameter (phi mm): 8x5
- Minimum Bending Radius (mm): 15
- Tube Overall Length (m): 100
- Vacuum Pressure (kPa): -100
- Hakkou Hanbai Silicon Tubeatribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- PISCO Nylon Tube Black 100Matribut:
- Material: PA12 (Nylon)
- Color: Black
- Total Length (m): 100
- Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
- Usage Pressure: 1.5MPa (20degrees at 65% RH)
- Operating vacuum pressure: -100kPa
- Working Temperature Range: -15 to 90degrees (Do not freeze)
- SMC Nylon Tube (Selang Nilon)atribut:
- Made To Order: Standard
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)atribut:
- Length (m/roll): 20
- TRUSCO TE Type Touch Tube (Selang)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- monotaro Silicone Tube (Silikon Tube)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- Hakkou Hanbai Silicon TubeDeskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
Daftar Harga selang tube Terbaru January 2026
| TRUSCO Polyurethane Tube | Rp349.900 |
| CKD U-Soft Urethane Tube | Rp1.799.900 |
| PISCO 20 M Of Nylon Tube Black | Rp189.900 |
| PISCO Polyurethane Tube Black | Rp3.599.900 |
| Hakkou Hanbai Silicon Tube | Rp689.900 |
| PISCO Nylon Tube Black 100M | Rp979.900 |
| SMC Nylon Tube (Selang Nilon) | Rp299.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
| SMC Polyurethane Tubing, Tu Tiub Series (Selang PU) | Rp429.900 |
| TRUSCO TE Type Touch Tube (Selang) | Rp119.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)
























































































































































/mcP102076804-2.jpg)
/P101001949-1.jpg)
/fqP102077566-2.jpg)
/P101000457-1.jpg)
/7iP102082270-7.jpg)
/P101001120-1.jpg)