Hataya Limited Air Reel, Self Winding, Standard Hose (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp5.499.900 - Rp7.199.900
Spesifikasi
MaterialBody:Resin, Hose:Polyurethane
Set ContentsPrimary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
Total Hose Length (m)10
Primary Mounting Side3/8 plug coupler included <HC-3P>
Width (mm)312
Depth (mm)121
Height (mm)388
Usage Pressure1.5MPa (15kgf/cm<sup>2</sup>)
AccessoriesPrimary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hose replacement can be done in a few simple steps, without dismantling.3 piece hose also has a smooth windup high capacity design.Ratchet stopper designed to stop at a designated length.One-touch rotary coupler included.

Ulasan Produk

Tidak ada ulasan