Meiji Hose Air Recoil Spiral Set (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp319.900 - Rp1.099.900
Spesifikasi
MaterialBody:Nylon tube, Nylon 12, Metal fittings (1/4PT male and female):Brass (BC)
Coil Diameter (mm)90.2
ColorOrange
Used FluidAir
Fluid Temperature-5 to 60degrees
Usage Pressure0.8MPa
Connecting Fittings1/4PT female thread nut, 1/4PT male thread screw included.
SpecificationMetal fittings male and female are fixed, 1/4PT (BC) included.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Half the weight of a rubber hose, but can stretch 30 times as far.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait