Beli sealant sika di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Sika SikaHyflex-250 Facade Construction (Sealant Fasad)Deskripsi:SikaHyflex-250 Facade is a 1-component, moisture-curing, low-modulus elastic joint sealant.atribut:
- Packaging: Sausage
- Size (ml): 600
- Color: Concrete grey
- Composition: i-Cure Technology polyurethane
- Shelf Life: SikaHyflex-250 Facade has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
- Storage Conditions: SikaHyflex-250 Facade shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~1.35 (ISO 1183-1)
- Elastic Recovery (%): ~80 (ISO 7389)
- Movement Capability (%): ± 25 (ISO 9047); +100/-50 (ASTM C 719)
- Resistance to Weathering: 10 (ISO / DIS 19862)
- Secant Tensile Modulus (N/mm²): ~0.30 at 100% elongation (23°C); ~0.60 at 100% elongation (-20°C)
- Service Temperature (°C): -40 to +70
- Shore A Hardness: >28 days
- Tear Propagation Resistance (N/mm): ~5.0 (ISO 34)
- Sika Sikaswell S-2 (Waterstop Sealant PU)Deskripsi:SikaSwell-S 2 adalah satu komponen sealant dari Polyurethane yang akan mengembang bila kontak dengan air.atribut:
- Packaging: Sausage
- Size (ml): 600
- Color: Oxide red
- Composition: 1-part polyurethane, moisture curing
- Shelf Life: 9 months from the date of production
- Storage Conditions: The product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
- Ambient Air Temperature (°C ): Minimum : +5; Maximum : +35
- Curing Rate (mm): 1 day (+23 °C / 50 % r.h.) : ~2.0; 10 days (+23 °C / 50 % r.h.) : ~10.0
- Density (kg/L): 1.24 (at +23°C) (ISO 2811)
- Material Temperature (°C): Minimum : +5; Maximum : +35
- Sag Flow (mm): < 2 (+23 °C / 50 % r.h.) (ISO 7390)
- Skinning Time (minute): 60 (+23 °C / 50 % r.h.) (EN 15651-1)
- Substrate Moisture Content: Dry or matt damp. Do not apply in construction joints with standing water.
- Substrate Temperature (°C): Minimum : +5; Maximum : +35
- POLY GUARD Water Softener ChemicalsDeskripsi:Scale inhibitors increase water treatment system efficiency by reducing the amount of scale in the system. They chemically bind to the water scale ensuring it is removed from the water system.atribut:
- UNSPSC: 12163901
- Container Size (lbs): 3
- Container Type: Bottle
- For use with: Filter Housings
- Form: Crystals
- Function: Prevents Corrosion
- Manufacturer Part Number: GP63N
- Product Type: Scale and Rust Preventer
- Series: Poly Guard
- Standards: NSF/ANSI 60
- Sika Chapdur Roofing (Pengeras Lantai Beton)atribut:
- Form: Powder
- Bulk Density (kg/L): ~1.4
- Packaging: Bag
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- DEWALT Miter Saw StandDeskripsi:Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.atribut:
- UNSPSC: 24102006
- Accessory Type: Miter Saw Stand
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Sika Sikagrout (Semen Grouting Anti Susut)atribut:
- Packaging: Bag
- Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)Deskripsi:A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.atribut:
- Form: Powder
- Color: Grey
- Mix Density (kg/L): Approx 2.26
- Shelf Life: 9 Months when Unopened and stored in dry condition
- Expansion (%): 0.30-1.40
- Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
- Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
- Flexural Strength (N/mm²): 28days > 6.0
- Flow Condition: Flowable (Mod J cone 5-12sec)
- Initial Setting Time (hour): 4-8 (at 27°C)
- Tensile Strength (N/mm²): 28days > 3.5
- Water Required (L/kg bag): 4
- Yield (L/kg bag): 13
- Sika Sikabond Bonding Agent for Mortar (Bahan Tambahan Mortar)Deskripsi:A polyvinyl acetate emulsion bonding agent. It is added to cement to increase the bond strength between old and new concrete. SIkaBond NV is compatible with all types of Portland cement including Sulphate Resisting cement, high alumina cement and gypsum plaster. Advantages/Characteristics. - Increased adhesive - cementitious mixes. - Better workability. - Easy to dilute. - Improves plasticity. - Reduces porosity and cracking.atribut:
- Chemical Base: Polyvinyl Accetate Emulsion
- Packaging: Pail
- Apperance/Color: Liwuid/White
- Shelf Life: 12 months if stored in original unopened container
- Storage Conditions: Store in dry, cool and shaded place
- Density (kg/L): ~1.0
- Hardex Silicone RTV Gasket Maker (Lem Gasket Silikon)atribut:
- Weight: 82.5 gr
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Sika SikaHyflex-160 Construction (Sealant Konstruksi)Deskripsi:SikaHyflex-160 Construction is a 1-component, moisture-curing, elastic joint sealant.atribut:
- Packaging: Sausage
- Size (ml): 600
- Composition: i-Cure Technology polyurethane
- Shelf Life: SikaHyflex-160 Construction has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
- Storage Conditions: SikaHyflex-160 Construction shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~1.40
- Elastic Recovery (%): ~90 (ISO 7389)
- Movement Capability (%): ± 25 (ISO 9047); ± 35 (ASTM C 719)
- Resistance to Weathering: 8 (ISO/DIS 19862)
- Secant Tensile Modulus (N/mm²): ~0.45 at 100 % elongation (+23°C); ~1.10 at 100 % elongation (-20°C)
- Service Temperature (°C): -40 to +70
- Shore A Hardness: ~28 (after 28 days) (ISO 868)
- Tear Propagation Resistance (N/mm): ~7.0
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Fuji Electric Thermal Overload Relay TR-5-1N/3atribut:
- Compatible for: Series SC-4-0, SC-4-1, SC-5-1
- Purolite Ion Exchange ResinDeskripsi:Resin Purolite C100EResin Purolite C100E adalah resin kation asam kuat berkapasitas tinggi yang digunakan untuk aplikasi water softener. Purolite C100E Cation Exchange Resin berbentuk manik-manik kelas premium dengan tingkat kemurnian yang tinggi yang membentuk resin pertukaran kation dari bahan polistiren sulfonat gel yang dirancang untuk pengolahan air minum. Purolite C100E memiliki stabilitas kimia dan fisik yang sangat baik. Resin Kation Purolite C100E juga menunjukkan stabilitas yang sangat baik digunakan dalam berbagai pemisahan proses, pemurnian, dekontaminasi, pelunakan air dan pemurnian air. Cation Exchange Resin Purolite C100E dapat digunakan pada suhu operasi maksimum 120°C dan dikemas dalam karung 25 liter per zak.
Daftar Harga sealant sika Terbaru October 2026
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| Sika SikaHyflex-250 Facade Construction (Sealant Fasad) | Rp189.900 |
| Sika Sikaswell S-2 (Waterstop Sealant PU) | Rp779.900 |
| POLY GUARD Water Softener Chemicals | Rp2.799.900 |
| Sika Sikaflex (Sealant PU) | Rp119.900 |
| Sika Chapdur Roofing (Pengeras Lantai Beton) | Rp119.900 |
| Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor) | Rp169.900 |
| DEWALT Miter Saw Stand | Rp8.199.900 |
| Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah) | Rp189.900 |
| Sika Sikagrout (Semen Grouting Anti Susut) | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20SikaHyflex-250%20Facade%20Construction%20(Sealant%20Fasad)/q3P107533939-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaswell%20S-2%20(Waterstop%20Sealant%20PU)/iqP107533674-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20(Sealant%20PU)/7sP105916280-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Chapdur%20Roofing%20(Pengeras%20Lantai%20Beton)/jzP105308719-1.jpg)
/l8P105308764-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20(Semen%20Grouting%20Anti%20Susut)/giP107534594-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20Non-Shrink%20Grouting%20Cement%20(Semen%20Grouting%20Anti%20Susut)/kqP105308746-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikabond%20Bonding%20Agent%20for%20Mortar%20(Bahan%20Tambahan%20Mortar)/khP105308737-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20SikaHyflex-160%20Construction%20(Sealant%20Konstruksi)/pbP107533911-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)