POLY GUARD Water Softener Chemicals

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC12163901
Container Size (lbs)3
Container TypeBottle
For use withFilter Housings
FormCrystals
FunctionPrevents Corrosion
Manufacturer Part NumberGP63N
Product TypeScale and Rust Preventer
SeriesPoly Guard
StandardsNSF/ANSI 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scale inhibitors increase water treatment system efficiency by reducing the amount of scale in the system. They chemically bind to the water scale ensuring it is removed from the water system.
Feature
Scale Inhibitor Cleaner Functions Prevents Corrosion Container Size 3 lb Container Type Bottle For Use With Filter Housings Form Crystals Product Type Scale and Rust Preventer Series Poly Guard Standards NSF/ANSI 60

Ulasan Produk

Tidak ada ulasan