Beli sealant bostik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)
    Mulai

    Rp139.900

    Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)
    Deskripsi:
    Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.
    atribut:
    • Size (ml): 600
  2. Bostik Silicon Sealant
    Mulai

    Rp78.900

    Bostik Silicon Sealant
    Deskripsi:
    Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.
    atribut:
    • Size (ml): 280
    • Application Temperature (°C): +5 to +40
  3. Bostik Universal Sealent
    Mulai

    Rp60.900

    Bostik Universal Sealent
    Deskripsi:
    Bostik A330 FILL A GAP FLEX is a high quality sealant based on acrylic dispersion. After application, the product cures to a solid plasto elastic rubber by evaporation of water from the sealant.
  4. Bostik Fireban One (Fire Rated PU Sealant)
    Mulai

    Rp639.900

    Bostik Fireban One (Fire Rated PU Sealant)
    Deskripsi:
    Sealant polyurethane tahan api dengan fitur akustik. Sealant berbahan dasar polyurethane satu komponen dan bersifat fire-rated dan low modulus yang bekerja dengan memanfaatkan kelembapan udara untuk membentuk segel kedap air dan tahan cuaca.
    atribut:
    • Size (ml): 600
    • Color: Limestone
    • Service Temperature (°C): - 40 to 70
    • Tack Free Time (hour): 6-12
    • Viscosity: Non-sag, smooth thixotropic paste
  5. Bostik Seal & Flex 1 Sausage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Bostik Seal & Flex 1 Sausage
    atribut:
    • Maximum Gap (mm): 50
    • Minimum Gap (mm): 6
    • Pre Drying Time (hour): 6-12
    • Total Drying Time (day): 7
    • Touch Drying Time (minute): 30-60
    • Flexibility (%): +- 90
    • Tensile Strength (N/m²): 1.3
  6. EMC Pneumatic Cylinder Bore 100
    Mulai

    Rp1.099.900

    EMC Pneumatic Cylinder Bore 100
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 100
    • Port Size: G1/2
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. Bostik Glass N Seal Wheaterseal Neutral
    Mulai

    Rp109.900

    Bostik Glass N Seal Wheaterseal Neutral
    Deskripsi:
    Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL is single component, neutral curing, ready-to-use silicone elastomer which is highly suitable for weatherseal and glazing applications. It is moisture curing sealant that yields permanently flexible and strong seal. In addition to the unique features of silicone rubber such as superior high and low temperatures resistance, water resistance, and outstanding weatherability, Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL also provides excellent adhesion to glass, metal and numerous construction materials.
    atribut:
    • Color: Clear
    • Volume (ml): 280
    • Density (g/mL): 1.5
    • Temperature Resistance (°C): -30 to 120
  8. Bostik Barrel Gun
    Mulai

    Rp659.900

    Bostik Barrel Gun
    Deskripsi:
    Produk ini digunakan sebagai alat pengaplikasian sealant. - Multi fungsi (bisa untuk kemasan botol maupun sosis). - Handle dapat diputar 360° untuk memudahkan pekerjaan. - Berbahan aluminium dengan panjang 37cm.
    atribut:
    • Size (ml): 37
  9. Ikaseal Silicone Sealant Auto
    Mulai

    Rp46.900

    Ikaseal Silicone Sealant Auto
    Deskripsi:
    IKASEAL is a Matte Finish, non-odor, quick cure, high modulus, with one-component, CaCO3-reinforced neutral silicone sealant. It reacts with moisture and cures at room temperature into a resilient elastomer without generating acetic acid. It does not corrode metals, and will show excellent adhesion to aluminum, plain steel, galvanized steel, stainless steel, ABS, various coating materials, and other materials commonly used in the auto body industry.
    atribut:
    • Curing Reaction: Cured by moisture
    • Elongation (%): Approx. 300-400 (ASTM D 412)
    • Flow Resistance (mm): 0 (KS F 2621; 4-1)
    • Hardness: Approx. 35 Shore-A (ASTM D 2240)
    • Minimum Modulus - M60 (N/mm²): 0.8 (KS F 2621; 4-3)
    • Movement Allowance (%): ±25
    • Service Temperature (°C): -48 to 149
    • Size (ml): 300
    • Specific Gravity: 1.47 ± 0.02
    • Standard Condition (°C): 23±2, 50±5% relative air humidity
    • Tack Free Time (minute): ±10
    • Temperature Range For Using (°C): 5 to 40
    • Volume Loss (%): Max. 10 (KS F 2621; 4-11)
  10. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  11. Bostik Boscoseal 616 (Neutral Silicone Sealant)
    Mulai

    Rp169.900

    Bostik Boscoseal 616 (Neutral Silicone Sealant)
    Deskripsi:
    Sealant konstruksi dengan teknologi silikon yang netral dan memiliki performa tinggi. Praktis digunakan tanpa proses mixing, tidak berbau, 25% joint movement, elastis dan kuat, daya rekat kuat, tidak menyusut dan tidak melorot.
    atribut:
    • Elongation (%): > 300 (JIS K6301)
    • Hardness Shore A: 20 to 30 (JIS A)
    • Tooling Time (minute): 10
  12. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  13. Bostik Boscoseal AC
    Mulai

    Rp1.699.900

    Bostik Boscoseal AC
    Deskripsi:
    Membran waterproofing fleksibel berbahan akrilik (exposed). Produk pelapis anti bocor berbahan styrene acrylic yang setelah kering akan membentuk membran bersifat elastis. Sangat baik untuk digunakan di area-area seperti dinding bangunan, atap rumah, talang air, dak beton/screed, dll.
    atribut:
    • Size (kg): 20
    • Drying Time (hour): 24
    • Elongation (%): 400-1000 (ASTM D 412)
    • Adhesion to Susbtrate (N/mm²): > 0.9 (ASTM D 412)
    • Water Vapour Transmission (g/m2/day): < 20 (ASTM E 96)
    • Crack Bridging (ASTM C 836): No Crack
    • Hardness Shore A (ASTM D 2240): 49
  14. Koken Dust Mask 1010A
    47%
    Mulai

    Rp189.900

    Koken Dust Mask 1010A
    Deskripsi:
    We have succeeded in making it lightweight and compact while maintaining high performance and high reliability, such as the integrally molded face body that fits the face better and the new type of strap. A type with a built-in fit checker that makes it easy to check the fit. The Mighty Micron Filter is made from wool felt as a base material and is treated with a special resin. It collects dust by the charged electrostatic force. The high collection efficiency and low intake resistance of the Micron Filter are maintained, and more advanced electrostatic processing It is a high-performance electrostatic filter by. For work with a small amount of dust or when handling less harmful dust.
    atribut:
    • AS ONE Part Number: 6-8383-11
    • Suitable For: (Filter) For Mighty Micron Filter 1010
    • Type: Replaceable dustproof
    • Inspiratory Resistance Increase (Pa): 90
    • Standard: RL1
    • Exhaust Resistance (Pa) (Manufacturer's Standard): 40±23
    • Exhaust Resistance, Measured Average (Pa): 44
    • Exhaust Rubber Valve: T-6K type
    • Facepiece Material: Elastomer
    • Function: Built-in fit checker
    • Head Strap: Type RB
    • Included Accessories: Filter
    • Inspiratory Resistance (Pa) (Manufacturer's Standard): 50±20
    • Inspiratory Resistance, Measured Average (Pa): 63
    • Intake rubber valve: Oval Type (Black)
    • Particle Collection Efficiency (%) (Average Measured Value): 94.8
    • Particle Collection Efficiency (%) (Manufacturer's Standard): 80.0 or more
  15. Dowsil Neutral Plus Silicone Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Dowsil Neutral Plus Silicone Sealant
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  16. Bostik Glue Gun HG3
    59%
    Mulai

    Rp149.900

    Bostik Glue Gun HG3
    Deskripsi:
    Bostik HG3 Hot Melt Glue Gun is an electric hot melt gun that uses Bostik HG3 Hot Melt Glue Sticks to provide an instant, fast, clean and versatile stick,Suitable Materials :- Fabric- Wood- Leather- Ceramics- Most plastics- PolystyreneClassifications :- Bostik HG3 Glue Gun is 'C' Tick accredited (AS/NZS 10:441995 (CISPR 14) and CE approved,Recommended Uses :- Craft projects- Home decor projects- Minor household repairs- Most craft and household materials- DIY projects
    atribut:
    • Size (mm): 112x100
  17. SIEMENS Soft Starter
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  18. Nippon Resibon Cutting Wheel (Mata Gerinda Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp12.900

  19. WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
Daftar Harga sealant bostik Terbaru April 2026
Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)Rp139.900
Bostik Silicon SealantRp78.900
Bostik Universal SealentRp60.900
Bostik Fireban One (Fire Rated PU Sealant)Rp639.900
Bostik Seal & Flex 1 SausageRp139.900
EMC Pneumatic Cylinder Bore 100Rp1.099.900
Bostik Glass N Seal Wheaterseal NeutralRp109.900
Bostik Barrel GunRp659.900
Ikaseal Silicone Sealant AutoRp46.900
Dextone Lem Silikon SerbagunaRp41.900

Data diperbarui pada 25/04/2026 (Harga belum termasuk PPN)

Halaman Terkait