Ikaseal Silicone Sealant Auto (Lem Silikon)

Sebelum PPN:
Rp53.900
Spesifikasi
Curing ReactionCured by moisture
Elongation (%)Approx. 300-400 (ASTM D 412)
Flow Resistance (mm)0 (KS F 2621; 4-1)
HardnessApprox. 35 Shore-A (ASTM D 2240)
Minimum Modulus - M60 (N/mm²)0.8 (KS F 2621; 4-3)
Movement Allowance (%)±25
Service Temperature (°C)-48 to 149
Size (ml)300
Specific Gravity1.47 ± 0.02
Standard Condition (°C)23±2, 50±5% relative air humidity
Tack Free Time (minute)±10
Temperature Range For Using (°C)5 to 40
Volume Loss (%)Max. 10 (KS F 2621; 4-11)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKASEAL is a Matte Finish, non-odor, quick cure, high modulus, with one-component, CaCO3-reinforced neutral silicone sealant. It reacts with moisture and cures at room temperature into a resilient elastomer without generating acetic acid. It does not corrode metals, and will show excellent adhesion to aluminum, plain steel, galvanized steel, stainless steel, ABS, various coating materials, and other materials commonly used in the auto body industry.
Use
IKASEAL Auto is designed for use in applications between steel, aluminum, glass, ABS, and many types of materials commonly used in the automotive industry.

Ulasan Produk

Tidak ada ulasan