Beli sealant black silicone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikaseal Silicone Sealant Auto (Lem Silikon)Deskripsi:IKASEAL is a Matte Finish, non-odor, quick cure, high modulus, with one-component, CaCO3-reinforced neutral silicone sealant. It reacts with moisture and cures at room temperature into a resilient elastomer without generating acetic acid. It does not corrode metals, and will show excellent adhesion to aluminum, plain steel, galvanized steel, stainless steel, ABS, various coating materials, and other materials commonly used in the auto body industry.atribut:
- Curing Reaction: Cured by moisture
- Elongation (%): Approx. 300-400 (ASTM D 412)
- Flow Resistance (mm): 0 (KS F 2621; 4-1)
- Hardness: Approx. 35 Shore-A (ASTM D 2240)
- Minimum Modulus - M60 (N/mm²): 0.8 (KS F 2621; 4-3)
- Movement Allowance (%): ±25
- Service Temperature (°C): -48 to 149
- Size (ml): 300
- Specific Gravity: 1.47 ± 0.02
- Standard Condition (°C): 23±2, 50±5% relative air humidity
- Tack Free Time (minute): ±10
- Temperature Range For Using (°C): 5 to 40
- Volume Loss (%): Max. 10 (KS F 2621; 4-11)
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Ika Glazing Silicone Sealant Acetic A (Lem Silikon)atribut:
- Volume (g): 300
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)Deskripsi:Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.atribut:
- Size (ml): 600
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Deskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Dextone Power Glue (Lem Super)Deskripsi:Lem satu komponen yang mempunyai waktu kering yang sangat cepat. Merekat kuat dan dapat digunakan untuk merekatkan berbagai macam material seperti metal, plastic, porcelain, keramik, kain dan kayu.atribut:
- Color: Clear
- Density (g/mL): 1.10
- Durability Temperature (°C): 120
- Size (g): 3
- Viscosity (cPs): 40-80
- Dextone Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.atribut:
- Color: Clear
- Movement Capacity: 25%
- Ika Silicone Sealant Glass Acetic (Lem Silikon)atribut:
- Volume (ml): 300
- Ika Glazing MP Neutral Silicone Sealant Sausage (Lem Silikon Sosis)atribut:
- Size (ml): 600
- Tanita InnerScan PRO Heart Rate, Body Fat & Segmental Composition Scaleatribut:
- Country of Manufacture: 6.1
- Dimensions (inch): 13.7x12.6x1.2
- Frequencies: Multi
- Increment (kg): 0.1
- Increment (lb): 0.2
- Material: Plastic
- Maximum Capacity (lbs): 350
- Power Supply: Battery (AA)
- Supported Languages: EN, DE, FR, ES
- Warranty: 3 years
- Bostik Silicone Sealant (Lem Silikon)Deskripsi:Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.atribut:
- Size (ml): 280
- Application Temperature (°C): +5 to +40
- Bostik Seal N Flex 1 Polyurethane Sealant Sausage Pack (Sealant Poliuretan)atribut:
- Maximum Gap (mm): 50
- Minimum Gap (mm): 6
- Pre Drying Time (hour): 6-12
- Total Drying Time (day): 7
- Touch Drying Time (minute): 30-60
- Flexibility (%): +- 90
- Tensile Strength (N/m²): 1.3
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Dextone Super Glue (Lem Super)Deskripsi:· Enkapsulasi pelat negatif.
Daftar Harga sealant black silicone Terbaru October 2026
| Ikaseal Silicone Sealant Auto (Lem Silikon) | Rp53.900 |
| Dowsil Neutral Plus Silicone Sealant (Lem Silikon) | Rp71.900 |
| Ika Glazing Silicone Sealant Acetic A (Lem Silikon) | Rp48.900 |
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan) | Rp219.900 |
| Ika Glazing Silicone Sealant Neutral (Lem Silikon) | Rp40.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| Dextone Instant Glue (Lem Super) | Rp20.900 |
| Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon) | Rp41.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20N%20Flex%201%20Premium%20Polyurethane%20Joint%20Sealant%20(Sealant%20Poliuretan)/deP104638482-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Neutral%20Multipurpose%20Tube%20Sealant%20for%20Glass%20%26%20Metal%20(Lem%20Silikon)/P102037584-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Power%20Glue%20(Lem%20Super)/hxP102037645-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20N%20Flex%201%20Polyurethane%20Sealant%20Sausage%20Pack%20(Sealant%20Poliuretan)/hiP107159630-1.jpg)
/q8P105458944-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem%20Super)/P102037652-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)