Beli seal sakagami di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAKAGAMI SEISAKUSHO Sky PackingDeskripsi:It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.atribut:
- Material: RN906
- SAKAGAMI SEISAKUSHO Pny Sealatribut:
- Material: RN729
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sakagami Wiper Seal PCS TypeDeskripsi:PCS-Cushion seals prevent the breakage failure and the impact noise of cylinders by absorbing shock at the stroke end. Comparing with the other cushion systems, PCS-Cushion seals have advantages in the maintenance procedures, such as no need for check valves. PCS-Cushion seals are applicable to basic pneumatic cylinders.Remarks- Cushion seals should be installed in the direction specified on the above schematic.atribut:
- Pressure (MPa): 1
- Temperature Range (°C): -5 to 80
- Maximum Speed (m/s): 0.5
- Sakagami Hydraulic Seal PNY TypeDeskripsi:PNY-Packings are high wear resistant rod packings providing stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.atribut:
- Material: NBR (RN729)
- Pressure (MPa): 1
- Temperature Range (°C): -20 to 80
- Maximum Speed (m/s): 1
- Sakagami Hydraulic Seal SKY TypeDeskripsi:SKY-Packings are the most prominent hydraulic packings for both pistons and rods. SKY-Packings can be installed in one piece groove. They achieve a cost cut and compacter cylinder design by reducing parts for divided grooves.Remarks- The D1 tolerance of SKY-8-5 should be ± 0.1.- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - Split grooves are recommended for SKY-18 and smaller products.- D H9/f8 changes according to the variation of the bearing structure. - For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Pressure (MPa): 14
- Temperature Range (°C): -10 to 80
- Maximum Speed (m/s): 1
- Sakagami Sealatribut:
- Dimensions d (mm): 800
- Dimension H (mm): 18
- Dimension GA (mm): 19
- Dimension GB (mm): 22
- Dimension D1 (mm): 797
- Sakagami Hydraulic Seal KY TypeDeskripsi:KY-Packings available in abundant dimensions. With the large cross-sectional area, KY-Packings provide stable sealing performance in vast applications.Remarks- Packings should be installed in the direction specified on the above schematic. - Adopt split grooves. However, note that D=140 for pistons and larger sizes, and d=80 for rods and larger sizes are installable in one-piece groove. For these cases, specify back-up rings with bias cut (TC-KY-○○). Besides, one piece groove can be technically adverse for some groove locations. - D H9/f8 changes according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Pressure (MPa): 15
- Temperature Range (°C): -10 to 80
- Maximum Speed (m/s): 1
- Sakagami Wiper Seal SDR Typeatribut:
- Temperature Range (°C): 25 to 100
- Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
- Maximum Speed (m/s): 1
- Sakagami Hydraulic Seal GLY TypeDeskripsi:GLY packing are pneumatic packings for both pistons and rods. Standard material type of slit design improves stable sealing.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings. - GLY-Z-Packing(RK703) is a replacement of GLY-Packing(RK701) with a slight change of its shape, has been released since April 2020. GLY-Packing for high temperature-resistant(RF905) has no change of its shape.atribut:
- Pressure (MPa): 1
- Temperature Range (°C): -25 to 70
- Maximum Speed (m/s): 1
- SAKAGAMI SEISAKUSHO Packing PDU Series (Sil Oli)atribut:
- Dimension B (mm): 2
- Sakagami Hydraulic Seal PSD TypeDeskripsi:PSD-Packings are compact double acting piston packings. omparing with O-rings, PSD-Packings provide outstanding friction properties. PSD-Packings are designed to solve twisting or rolling problem of O-rings, in addition to their excellent friction property.Remarks- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Material: NBR (RN729)
- Pressure (MPa): 1
- Temperature Range (°C): -20 to 80
- Maximum Speed (m/s): 1
- Sakagami Wiper Seal SER TypeDeskripsi:Insertable dust seals with small profile for miniature cylinders of indoor applications. Protecting packings and cylinders bypreventing the penetration of dust from the outside. Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.Remarks- Wipers should be installed in the direction specified in the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.atribut:
- Temperature Range (°C): -25 to 100
- Maximum Speed (m/s): 0.5
- NOK Seal Dual Packing Dust USH TypeDeskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- Sakagami Hydraulic Seal HSD TypeDeskripsi:HSD-Packings are double acting packings enabling space-saving pistons. HSD-Packings provide remarkably stable sealing performance without a damage from twisting or rolling unlike O-Rings.Remarks- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 changes according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Material: NBR (RN906)
- Pressure (MPa): 14
- Temperature Range (°C): -10 to 80
- Maximum Speed (m/s): 1
- Sakagami Hydraulic Seal PGY TypeDeskripsi:PGY-Packings are high wear resistant piston packings and provide stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Material: NBR (RN729)
- Pressure (MPa): 1
- Temperature Range (°C): -20 to 80
- Maximum Speed (m/s): 1
Daftar Harga seal sakagami Terbaru March 2026
| SAKAGAMI SEISAKUSHO Sky Packing | Rp89.900 |
| Sakagami Seal Wiper | Rp32.900 |
| SAKAGAMI SEISAKUSHO Pny Seal | Rp73.900 |
| Sakagami Wiper Seal PCS Type | Rp50.900 |
| Sakagami Hydraulic Seal PNY Type | Rp30.900 |
| Sakagami Hydraulic Seal SKY Type | Rp52.900 |
| Sakagami SKY Series Rod Hydraulic Seal | Rp41.900 |
| Sakagami Seal | Rp6.099.900 |
| Sakagami Hydraulic Seal KY Type | Rp43.900 |
| Sakagami Wiper Seal SDR Type | Rp31.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






























































































































































/dlP106994489-1.jpg)




/5tP102419209-4.jpg)

/4mP102419166-22.jpg)